| Reduction Claim: | Sediment Sand Rust |
|---|---|
| Temperature Range (F): | 40°F to 100°F |
| Finish: | Black |
| Micron Rating: | 50 |
| Flow Rate (GPM): | 25 |
| Product Type: | Filtration System |
| Water Pressure: | 45 to 500 psi |
| Stages: | 1 |
Hi Eric! Yes there are different micron screen cartridges available; however, we do not currently carry those sizes. The 100 micron for example is the FWSP100ARJ.