Apply to be a TradeMaster!
Main product image of 50 Micron Reusable Spin-Down Sediment Water Filter w/ Scraper, 1" MNPT, 3/4" FNPT (20 GPM)
Magnifying glass
Hover image to zoom

50 Micron Reusable Spin-Down Sediment Water Filter w/ Scraper, 1" MNPT, 3/4" FNPT (20 GPM)

Brand:
iSpring
SKU:
WSP50GR
Rating:
(1)
Q&A:
(1)
50 Micron Reusable Spin-Down Sediment Water Filter w/ Scraper, 1" MNPT, 3/4" FNPT (20 GPM)
Magnifying glass
Hover image to zoom
$95.19 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT, FNPT Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–

The WSP spin down sediment filter is ideal for filtering out course sediment. The stainless steel screen makes the flushing and cleaning process very simple, allowing flushing of the contaminants through the bottom of the filter when the cartridge begins to get clogged. This allows the stainless steel filter cartridge to be used over and over again without needing to be replaced. The 1-inch outlet MNPT fitting provides a maximum 20 GPM flow rate, and the WSP-50 also features 3/4 inch NPT threads on the inlet and outlet.

Features:

  • Stainless steel mesh filter screen rated at 50 Micron
  • Double threads on both ends: 1" MNPT and 3/4" FNPT
  • System can be installed in any direction thanks to the 360° rotatable head connection
  • Steel mesh filter cartridge and housing can be easily cleaned by rotating the scraper
  • Flushable and reusable
  • 1/4" flush out fitting included

Specs

–
Product Type:

Filtration System

Type:

Sediment

Filter Type:

Spin-Down

Flow Rate (GPM):

20

Micron Rating:

50

Connection Type:

MNPT

FNPT

Housing Color:

Blue

Reduction Claim:

Sediment

Inlet Size:

3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Magnificent!

I've been going wild lately with our well water system, upgrading and enhancing just about everything. Once the copper came out, it opened a whole new world of possibilities. To support the long-term operation of our recently installed DAB Mini 3 pressure booster, AI recommended adding a 50 micron spin-down filter before it as particles passing in to it could cause failure over time. As I reviewed many filters, this iSpring model stood out for numerous reasons, but the most important was that it could be mounted in any direction with the rotating head. This was exactly what I needed, and the only one I have seen which provides for it. I needed a vertical mount with flow going from the bottom up. This iSpring allows it. Just as importantly, based on what I had in place, this was a very easy drop-in install - disconnecting a SharkBite flex hose, putting the filter in, and reconnecting the flex hose. Total install time with prep was about 30 minutes. This included some time to rework what I originally intended on the top fitting. It all worked out great, fits the tight positioning perfectly, and will keep the Mini 3 safe.
hack42
NJ
2 months ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have an outdoor water boiler. Water temp can be 150 degrees. Will this be too hot for this filter?

Asked by Nan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

This system is only suitable for 5-40°C (41-104°F) municipal tap water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy