Shop Resideo Sale
Main product image of 50 Micron Reusable Whole House Spin Down Sediment Water Filter w/ Flushable Prefilter Filtration, 1" MNPT, 3/4" FNPT (25 GPM)
Magnifying glass
Hover image to zoom

50 Micron Reusable Whole House Spin Down Sediment Water Filter w/ Flushable Prefilter Filtration, 1" MNPT, 3/4" FNPT (25 GPM)

Brand:
iSpring
SKU:
WSP50J
Rating:
(0)
Q&A:
(0)
50 Micron Reusable Whole House Spin Down Sediment Water Filter w/ Flushable Prefilter Filtration, 1" MNPT, 3/4" FNPT (25 GPM)
Magnifying glass
Hover image to zoom
$292.89 each
In Stock
In Stock
Get 6 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT, MNPT Connection
Product Highlight: Inlet Size
1"
Product Highlight: Warranty
1 Year Warranty

Description

–
iSpring WSP50J Reusable Whole House Spin-Down Sediment Water Filter, Upgraded Jumbo Size, Large Capacity, 50-Micron Flushable Prefilter Filtration, 1" MNPT + 3/4" FNPT, Lead-Free Brass

Features & Benefits:
  • Jumbo Size and High Flow Rate: Designed for a more complicated well water situation, the WSP50J spin-down sediment water filter provides a 1-gallon capacity, which is 22 times the capacity of traditional sediment filters. The maximum flow rate of WSP50J is 25 GPM.
  • Advanced Frontier Water Filter: The whole house sediment filter uses a 50-micron filter screen. This means it can filter up to 99% of large particulates such as sediments, dirt, rust, sand, floating objects, and other water pollutants. As a central water purification pre-filter, WSP50J is a reliable first line of defense that can protect terminal equipment and appliances such as downstream pipelines, water purifiers, water heaters, wall-hung boilers, washing machines, and showerheads.
  • Flushable and Reusable: The whole house spin-down sediment water filter is used to create a multi-layer gradient filtration system, removing considerable workload from the more advanced filters that follow it; this results in longer filter life. Regularly flushing can prolong the filter's lifespan, reduce the need to replace it, and save money.
  • Pressure-resistant and Durable materials: 316L food-grade stainless steel precision filter mesh, explosion-proof transparent housing provides clear visibility, great intuitiveness, and convenience. The explosion-proof test is over 500 psi pressure, and the water hammer tests are passed over 100,000 times.
  • Easy Installation: No welding or glue is needed. The 1"MNPT / 3/4"FNPT inlet/outlet provides a maximum flow rate of 25 GPM. There are two types of threads on both ends of connectors: 1" MNPT and 3/4" FNPT.

Specs

–
Product Type:

Filtration System

Type:

Sediment

Filter Type:

Spin-Down

Flow Rate (GPM):

25

Micron Rating:

50

Connection Type:

FNPT

MNPT

Reduction Claim:

Particulate

Sediment

Rust

Inlet Size:

1"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy