Shop Resideo Sale
Main product image of WSP50SL-ARJ-BP Jumbo Auto-Flush Anti Scale Spin Down Sediment Water Filter w/ Bypass, 50 Micron
Magnifying glass
Hover image to zoom

WSP50SL-ARJ-BP Jumbo Auto-Flush Anti Scale Spin Down Sediment Water Filter w/ Bypass, 50 Micron

Brand:
iSpring
SKU:
WSP50SL-ARJ-BP
Rating:
(0)
Q&A:
(0)
WSP50SL-ARJ-BP Jumbo Auto-Flush Anti Scale Spin Down Sediment Water Filter w/ Bypass, 50 Micron
Magnifying glass
Hover image to zoom
$478.96 each
In Stock
In Stock
Get 1 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Stages
1
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
  • NSF/ANSI 372 Certified: The WSPSL-ARJ-BP sediment water filter is certified lead-free under NSF/ANSI 372 standards, ensuring safer and cleaner water for your home.
  • Siliphos Add-on: Includes Siliphos to help prevent scale and stop corrosion, greatly extending the life of your plumbing fixtures. It is recommended that the filter be replaced every 6 months to prevent scale from building up.
  • Bypass Valve Design: iSpring WSP50SL-ARJ-BP provides 4 different operation modes, including filtration mode, shut-off mode, bypass mode, and backwash mode. The bypass valve design can control the water in different channels, making maintenance a breeze.
  • Jumbo Size and High Flow Rate: It is tailored for complex well water, boasts a 1-gallon capacity-22 times that of standard sediment filters. With a high flow rate of 25 GPM, it excels in managing challenging well water conditions.
  • Auto Flushing Module: The filter has an integrated auto-flushing module (dual power supply) that saves time on routine maintenance. Auto, semi-auto, and manual on the HD touchscreen are to enable the system to flush on a preset schedule automatically.
  • Backwashing Feature: Backwashing, which reverses the water flow, is more effective than regular flushing at dislodging and expelling sediment trapped in the filter mesh, resulting in less frequent manual cleaning and filter replacements.
  • Removes Contaminants: The whole house sediment filter uses a 50-micron filter screen. This means it can filter up to 99% of large particulates such as sediments, dirt, rust, sand, floating objects, and other water pollutants.
  • Advanced Frontier Water Filter: The central pre-filter, shields devices like water purifiers and boilers. Its robust design safeguards downstream pipelines and appliances efficiently.
  • Pressure-resistant and Durable Materials: Crafted from 316L food-grade stainless steel, the precision filter mesh in the iSpring WSP50SL-ARJ-BP ensures exceptional durability. The explosion-proof transparent housing offers visibility and convenience.
  • Four Different Microns for Replacement Filters: Four microns filter sizes are available for the WSPSL-ARJ/WSPSL-ARJ-BP series, find the perfect fit for your needs, including the FWSP50SL-ARJ, FWSP100SL-ARJ, FWSP200SL-ARJ, and FWSP500SL-ARJ
  • Tested and Proven: This housing has successfully passed rigorous tests, enduring pressures exceeding 500 psi and withstanding over 100,000 water hammer tests, demonstrating its outstanding resilience and longevity.
  • Universal Fittings for Easy Installation: Universal fittings can be easily installed and adaptable to other applications-two types of threads on both ends of connectors: 1-inch MNPT and 3/4-inch FNPT.
  • Our NSF Certification validates the entire filtration system's performance, setting us apart from competitors that certify only components or materials.

Specs

–
Finish:

Black

Product Type:

Filtration System

Stages:

1

Water Pressure:

45 to 500 psi

Micron Rating:

50

Flow Rate (GPM):

25

Reduction Claim:

Sand

Sediment

Temperature Range (F):

40°F to 100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy