Apply to be a TradeMaster!
Main product image of 2-1/2" & 3-5/8" Wall Steel Box Bracket, Multi-Size, Square Box Mounting
Magnifying glass
Hover image to zoom
2-1/2" & 3-5/8" Wall Steel Box Bracket, Multi-Size, Square Box Mounting
Magnifying glass
Hover image to zoom
$52.05 each
In Stock
In Stock
Get 273 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2", 3-5/8"

Description

–
  • Improved keyhole pattern to make mounting of 4 11/16" boxes easier
  • Box lock tab secures box to bracket during assembly and allows mud ring to be removed following installation on the stud, providing easy frontal access to the inside of the box
  • Designed with thicker steel to significantly increase rigidity and help prevent box movement and trim out issues
  • Unique "step in" feature at the top and bottom of the bracket to easily access the set screws
  • Works with both standard and adjustable single and double gang mud rings
  • Mounts mud rings for low voltage applications
  • Visible mud ring reference location lines help position mud rings for low voltage applications
  • Additional bend points on C4 and C6 brackets for greater versatility
  • Patented
  • Specs

    –
    Material:

    Steel

    Size:

    2-1/2"

    3-5/8"

    Product Type:

    Bracket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy