Apply to be a TradeMaster!
Main product image of 10" Wide, 10" High, 4" Deep, Screw Cover, Steel Electrical Enclosure, w/ 5 Knockouts, Nema 3R
Magnifying glass
Hover image to zoom

10" Wide, 10" High, 4" Deep, Screw Cover, Steel Electrical Enclosure, w/ 5 Knockouts, Nema 3R

SKU:
A10R104
Rating:
(0)
Q&A:
(0)
10" Wide, 10" High, 4" Deep, Screw Cover, Steel Electrical Enclosure, w/ 5 Knockouts, Nema 3R
Magnifying glass
Hover image to zoom
$86.17 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangular
Product Highlight: Size
10" x 10" x 4"

Description

–
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Features:
  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specs

–
Product Type:

Junction Box

Color:

Gray

Gauge:

16

Material:

Steel

Shape:

Rectangular

Size:

10" x 10" x 4"

NEMA Rating:

3R

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy