The Day Savers – A National Tradesmen Day Contest
Main product image of 12" Wide, 12" High, 6" Deep, Screw Cover, Steel Electrical Enclosure, Nema 3R
Magnifying glass
Hover image to zoom

12" Wide, 12" High, 6" Deep, Screw Cover, Steel Electrical Enclosure, Nema 3R

SKU:
A12R126NK
Rating:
(0)
Q&A:
(0)
12" Wide, 12" High, 6" Deep, Screw Cover, Steel Electrical Enclosure, Nema 3R
Magnifying glass
Hover image to zoom
$117.00 each
In Stock
In Stock
Get 45 Tue, Sep 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangular
Product Highlight: Size
12" x 12" x 6"
Product Highlight: Material
Steel
Product Highlight: Color
Gray

Description

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Features:
  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specs

Shape:

Rectangular

Size:

12" x 12" x 6"

NEMA Rating:

3R

Product Type:

Junction Box

Material:

Steel

Color:

Gray

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy