Apply to be a TradeMaster!
Main product image of 12" Wide, 12" High, 6" Deep, Screw Cover, Steel Electrical Enclosure, w/ 10 Knockouts, Nema 1
Magnifying glass
Hover image to zoom

12" Wide, 12" High, 6" Deep, Screw Cover, Steel Electrical Enclosure, w/ 10 Knockouts, Nema 1

SKU:
ASE12X12X6
Rating:
(0)
Q&A:
(0)
12" Wide, 12" High, 6" Deep, Screw Cover, Steel Electrical Enclosure, w/ 10 Knockouts, Nema 1
Magnifying glass
Hover image to zoom
$60.36 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Steel
Product Highlight: Color
Gray
Product Highlight: Size
12" x 12" x 6"

Description

–
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.

Features:
  • Unique keyhole screw slots in the cover
  • Available with or without knockouts
  • Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts
  • Optional flush-mounted door frame available
  • Optional flush covers
  • Flat, removable covers fastened with plated steel screws
  • Provision for grounding
  • Mounting holes on back of box
  • Enclosures are finished with paint over plated surfaces

Specs

–
Shape:

Rectangular

Material:

Steel

Product Type:

Junction Box

Color:

Gray

Size:

12" x 12" x 6"

Gauge:

16

NEMA Rating:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy