Shop Limited Time Deals
Main product image of 63, Float Type Low Water Cut-Off  (Steam or Water)
Magnifying glass
Hover image to zoom

63, Float Type Low Water Cut-Off (Steam or Water)

SKU:
142400
Rating:
(1)
Q&A:
(1)
63, Float Type Low Water Cut-Off  (Steam or Water)
Magnifying glass
Hover image to zoom
$710.06 each
In Stock
In Stock
Get 7 Mon, Jun 22
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description


  • For residential, commercial, and industrial applications

  • Heavy duty

  • Includes No. 2 switch

  • Optional manual reset available

  • Maximum boiler pressure 50 psi (3.5 kg/cm2)

  • Use with TC-4 on hot water systems
  • Specs

    Application:

    Steam Boilers

    Hot Water Boilers

    Switch:

    #2

    Max Pressure (PSI):

    50

    Type:

    Float-Style

    Reset Type:

    Automatic

    Thread Size:

    1"

    Connection Type:

    Threaded

    Electrical Ratings (AFL):

    10.2 A @ 120 VAC

    5.1 A @ 240 VAC

    Electrical Ratings (ALR):

    30.6 @ 240 VAC

    61.2 @ 120 Vac

    Pilot Duty Rating:

    125 VA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Mon

    You May Also Need

    5 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent experience

    Had to replace a low water unit that was 14 years old and needed it fast. The buying experience was great and received the unit quickly. Can't beat the pricing !
    Chris the Distiller
    Maine
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: can you jus replace the #2 switch

    Asked by Gerry 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, you can. Please see SKU # 110000 ( http://www.pexsupply.com/Mcdonnell-Miller-110000-2-Cutoff-switch-for-Mcdonnell-Miller-47-2-51-2-51S2-63-and-247-2 ).

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy