Apply to be a TradeMaster!
Main product image of H-Contour-SS Invite Contour Instant Hot Water Dispenser, 44718
Magnifying glass
Hover image to zoom

H-Contour-SS Invite Contour Instant Hot Water Dispenser, 44718

SKU:
44718
Rating:
(5)
Q&A:
(0)
H-Contour-SS Invite Contour Instant Hot Water Dispenser, 44718
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Warranty

Description

–
This InSinkErator Involve Series system, which includes the View Instant Hot Water Dispenser and re-engineered Stainless Steel Tank, provides steaming hot water and cool drinking water. Transitionally designed, the Involve View complements both soft contemporary and traditional design styles. Enjoy hot or cool water right when you need it - now.

Product Features
  • 2/3-gallon hot water tank dispenses up to 60 cups of water per hour
  • Snap-action, adjustable from 160°F to 210°F (factory pre-set at 200°F)
  • Instant, self-closing hot valve
  • UL listed


Specs

–
Finish:

Chrome

Product Type:

Hot & Cool Water Dispenser with Tank

Application:

Kitchen

Type:

Single Handle

Warranty:

3 Year

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great

Work great and easy to install
Steve S
Sykesville Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Bought this unit to replace a leaking tank. Only needed the tank, but this faucet/tank combo was nearly $100 less than ordering only the tank. This was confusing and suspicious. If this tank lasts 13 years like the old one, it would get five stars. I tore down the old tank and the leak was around the gasket between the two halves of the stainless tank. Nothing wrong with the tank pieces or the heat element. What a waste.
Charlie
Yorktown VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This produce arived on time, package intact, no hassle. Would use this company again.
James
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would always consider Supplyhouse.

The Insinkerator hot water unit I purchased was easy to purchase and install. It's in our kitchen and used for hot tea, instant coffee, cup of soup and many cooking and baking needs.
Gary
Chagrin Falls, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

After 11 years, instant hot passed away. This was a perfect replacement.
Bobojam
Philadelphia Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy