Apply to be a TradeMaster!
Main product image of 1" PEX Pipe & Tubing Cutter
Magnifying glass
Hover image to zoom

1" PEX Pipe & Tubing Cutter

SKU:
50043-KLEIN
Rating:
(1)
Q&A:
(0)
1" PEX Pipe & Tubing Cutter
Magnifying glass
Hover image to zoom
$26.98 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Die Cast Aluminum
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
The Klein Tools PEX and Tubing Cutter has a cutting capacity of up to 1-Inch (25 mm) I.D. and is designed to cut schedule PEX pipes and most standard soft-shelled tubing. The lightweight, soft-molded handles ensure comfortable grip and offer increased leverage during use. The cutter is equipped with a sliding lock mechanism to keep securely closed and safely stored when not in use.

Features:
  • PEX Pipe and Tubing Cutter cuts up to 1-Inch (25 mm) I.D.; 1-1/8-Inch (28 mm) O.D.
  • For use with schedule PEX pipes and most soft-shelled tubing
  • Lightweight design with soft-molded handles for comfortable grip and increased leverage
  • Durable pierce-point blade offers improved cutting and long-lasting edge
  • Sliding lock keeps tool securely closed when not in use
  • Easy-to-remove blade for quick blade replacement

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Material:

Steel

Die Cast Aluminum

Length (Inches):

7-1/2"

Product Type:

Pipe Cutter

Tubing Cutter

Cutting Capacity:

1"

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Pex cutter ever

This is the best PEX cutter ever. It's well built with a sturdy handle lock and a sharp blade and cuts pipe with little effort.
Home DIYER
Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy