Shop Resideo Sale
Main product image of Castleby High Arc Two-handle Chrome Kitchen Faucet with Side Spray
Magnifying glass
Hover image to zoom

Castleby High Arc Two-handle Chrome Kitchen Faucet with Side Spray

Brand:
Moen
SKU:
7905
Rating:
(0)
Q&A:
(0)
Castleby High Arc Two-handle Chrome Kitchen Faucet with Side Spray
Magnifying glass
Hover image to zoom
We no longer carry 7905
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Height
10.94"
Product Highlight: Material
Metal
Product Highlight: Handle Style
Metal Lever

Description

–
Design Features
High arc two-handle faucet
  • Solid lever handle
  • 10- 15/16" High Arc Spout
  • 9- 1/16" Spout Reach
  • 3 hole application
  • 1/2" Connections
  • Hydrolock quick connect installation
  • 2.2 gpm (8.3 L/min) max

Specs

–
Finish:

Chrome

Height:

10.94"

Material:

Metal

Flow Rate:

2.2 GPM

Application:

Kitchen

Type:

Double Handle

Eschutcheon:

Yes

Faucet Centers:

8"

Faucet Holes:

4

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

2

Series:

Castleby

Sidespray:

Yes

Soap Dispenser:

No

Spout Height:

6.94"

Spout Reach:

9.06"

Theme:

Traditional / Classic

Valve Type:

Washerless

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm