The Day Savers – A National Tradesmen Day Contest
Main product image of 6" x 6" x 6" PVC Junction Box
Magnifying glass
Hover image to zoom

6" x 6" x 6" PVC Junction Box

Brand:
Carlon
SKU:
E989RRR-UPC
Rating:
(0)
Q&A:
(0)
6" x 6" x 6" PVC Junction Box
Magnifying glass
Hover image to zoom
$37.44 each
In Stock
In Stock
Get 22 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polycarbonate
Product Highlight: Size
6" x 6" x 6"
Product Highlight: Shape
Square

Description

Molded Junction Box, 6 Inch x 6 Inch x 6 Inch, Material Polycarbonate

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

Product Type:

Junction Box

Size:

6" x 6" x 6"

Material:

Polycarbonate

Shape:

Square

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy