1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI including PGS25-100, 07ST-8-2U, SSHB52-05, SSRVN05-075, SS304N-0230, and 9013FSG2J24C20.
| Tank Connection: | 1" MPT |
|---|---|
| Material: | Stainless Steel |
| Connection Size: | 1" |
| Min Pressure (PSI): | 40 |
| Max Pressure (PSI): | 60 |
| Package Type: | Tank Tee Package |
| Application: | Accessory |