The Day Savers – A National Tradesmen Day Contest
Main product image of SPM-100 Dual Port Manometer
Magnifying glass
Hover image to zoom

SPM-100 Dual Port Manometer

Brand:
AAB
SKU:
SPM-100
Rating:
(1)
Q&A:
(0)
SPM-100 Dual Port Manometer
Magnifying glass
Hover image to zoom
SPM-100 has been discontinued
Discontinued June 30, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Temperature Range (F)
-40°F to 185°F

Description

The SPM-100 utilizes onscreen guidance in the app to make it easy to take accurate pressure readings. The user is shown where to place the color coded static pressure probes (sold separately) and how to take measurements.

Features:
  • Static Pressure
  • Pressure Differential
  • Total External Static Pressure
  • Indoor vs. Outdoor Conditions
  • Weather Data
  • Stores and Sends Reports

Specs

Battery Life:

500+ Hours

Resolution:

0.004 inWC

Temperature Range (F):

-40°F to 185°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Collapsible Mini-Tripod for ABM-200
SKU: TRI-MIN
CPS

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Slow sampling rate

Accurate, but slow sampling rate. Makes it almost impossible to use when trying to check gas pressure supply and manifold supply to a boiler/heater that wont stay lit.
Pitsch
Ocala, FL
11 years ago
Was this review helpful to you?