| Intended Household: | 5+ Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 80 |
| Fuel Type: | Electric |
| Energy Star Rated: | No |
| Voltage: | 240v |
| Energy Factor: | 0.93 |
| Max Input (KW): | 6 |
| Height (Inches): | 61.5" |
| Diameter (Inches): | 25" |
| Weight (lbs): | 210 lbs |
| Depth (Inches): | 25" |
| 1st Hour Delivery (Gallons): | 87 |
| Recovery 90°F Rise: | 21 GPH |
| R-Value: | 20 |
| Features: | High Efficiency |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
| Wattage: | 4500 |
Yes, This unit is LEED certified and it qualifies for 1 LEED point.
The ECRT 80 comes standard at 240 volts / 4500 watts which will pull approximately 18.75 amps.
The manufacturer confirmed that the maximum temperature setting for their residential products including the 80 gallon electric unit is 160ºF.