| Intended Household: | 2 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 30 |
| Fuel Type: | Electric |
| Number of Elements: | 2 |
| Voltage: | 240v |
| Max Input (KW): | 6 |
| Height: | 36-1/2" |
| Diameter (Inches): | 20-1/2" |
| Weight (lbs): | 90 lbs |
| 1st Hour Delivery (Gallons): | 43 |
| Energy Factor: | 0.93 |
| Recovery 90°F Rise: | 21 GPH |
| R-Value: | 16 |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
| Wattage: | 4500 |
Hello Jamie, Depending on the Element Wattage, with the Standard being 4500W and the Maximum being 6000W, the Amperage draw will be between 18.75A and 25A.