
| Intended Household: | 5+ Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 80 |
| Fuel Type: | Electric |
| Energy Factor: | 0.86 |
| Number of Elements: | 2 |
| Energy Star Rated: | No |
| Voltage: | 240v |
| Max Input (KW): | 6 |
| Height (Inches): | 60.5" |
| Diameter (Inches): | 22-1/2" |
| Weight (lbs): | 208 lbs |
| Depth (Inches): | 22-1/2" |
| 1st Hour Delivery (Gallons): | 81 |
| Recovery 90°F Rise: | 21 GPH |
| R-Value: | 16 |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
| Wattage: | 4500 |
Water with a rotten egg smell can come from any tank-style water heater if conditions are right. Please see the blog post at the link below for more information on this issue. http://pexsupply.blogspot.com/2011/11/rotten-egg-smell-in-hot-water.html
We advise that you have a licensed technician look at the unit. The good news, since it's only two years old, is that the unit is likely still under warranty.