
Product Details
| Intended Household: | 3-4 Person |
|---|---|
| Application: | Plumbing |
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 73.7 |
| BTU Input: | 100000 |
| Efficiency: | 96% |
| Vent Type: | Power Vent PVC |
| Vent Size: | 2" |
| Gas Connection: | 1/2" |
| ASME: | No |
| Water Connection: | 1" |
| Water Connection Location: | Top |
| 1st Hour Delivery (Gallons): | 164 |
| Recovery 90°F Rise: | 129 GPH |
| Width (Inches): | 27-3/4" |
| Voltage: | 120v |
| Max Pressure (PSI): | 150 |
| Max Altitude (Feet): | 10100 |
| Max Pressure: | 14" W.C. 8" W.C. (Propane) |
| Energy Star Rated: | Yes |
| Depth (Inches): | 27-3/4" |
| Height (Inches): | 64.75" |
| Diameter (Inches): | 27-3/4" |
| Weight (lbs): | 382 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
This unit can be vented vertically thru-the-roof or horizontally thru-the-wall. You would have to consult a licensed installer at your current system to see if it might require adjustments.