Apply to be a TradeMaster!
Main product image of 9166 20" 3 Speed Quiet, Wholehouse Window Fan (3560 CFM)
Magnifying glass
Hover image to zoom

9166 20" 3 Speed Quiet, Wholehouse Window Fan (3560 CFM)

Brand:
Air King
SKU:
9166
Rating:
(0)
Q&A:
(0)
9166 20" 3 Speed Quiet, Wholehouse Window Fan (3560 CFM)
Magnifying glass
Hover image to zoom
We no longer carry 9166
Unavailable since June 22, 2020

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Window

Description

–
Air King's reversible Window Fans with the exclusive Storm Guard feature are available in sizes to fit virtually any window.

Traditional window fans are held in place by closing the window down onto the fan. While this is effective, if you ever need to close the window, you have to physically remove the fan from the window.

Air King's Storm Guard feature enables the window to be closed behind the fan during inclement weather, or when securing the home.

Included:
  • Assembled window fan with storm guard slider panels
  • Mounting screws
  • Instruction Sheets

Specs

–
Product Type:

Ventilation Fan

Max Airflow (CFM):

3560

Min Airflow (CFM):

2510

Blade Length:

20"

Speeds:

3

Horse Power:

1/6

Phase:

1

Mount:

Window

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm