Apply to be a TradeMaster!
Main product image of RP-10HP, 14 Gal Residential Pressuriser
Magnifying glass
Hover image to zoom

RP-10HP, 14 Gal Residential Pressuriser

Brand:
Amtrol
SKU:
2201-37
Rating:
(12)
Q&A:
(0)
RP-10HP, 14 Gal Residential Pressuriser
Magnifying glass
Hover image to zoom
2201-37 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
RP-14P, 14 Gal Residential Pressuriser, 2201-45
Brand:
Amtrol
SKU:2201-45
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Tank Volume
14 Gallons
Product Highlight: Diameter (Inches)
17" Diameter
Product Highlight: Height (Inches)
30" Height

Description

–
The AMTROL High Performance Pressuriser is a true whole house pressure boosting system. The units are pre-assembled with a low-suction cutoff, thermal overload protection and built-in junction box. The Pressuriser includes a properly sized pressure tank to reduce pump cycling. This decreases power consumption while drastically improving motor life. Unlike small in-line models, this pressure tank provides additional water storage to meet peak water demands while improving efficiency.

Features:
  • Stainless-steel pump head
  • Components and capabilities normally found in commercial systems
  • 115/230v compatible
  • Boost capabilities from 40 to 50 psi over city pressure
  • Includes pressure and temperature safety switches
  • Quiet operation (65dB)
  • 2-year Limited Warranty

Specs

–
Tank Volume:

14 Gallons

Diameter (Inches):

17"

Height (Inches):

30"

Min Flow (GPM):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT100
Bluefin

Product Reviews

4.67 out of 12 reviews
92% would recommend this product
4.67
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Smaller is better

Very happy... especially happy with service from Supply House. This replaced a larger version. The old/larger unit kept "short-cycling" because it pushed more water than the house lines could pass through. I was originally convinced to go with the larger unit in case of fire, but my sprinkler system shuts off the electric, so no benefit.
VS

Most Liked Negative Review

Not as efficient as descibed

Installed as described in the directions, my city pressure is at 60 psi, but once you start using the water it drops to about 30. So I bought this according to the ratings and stated results. This pump is a little noisy and does not keep up with demand. Just me and my wife in a three bedroom house, and when using the sink or flushing the toilet, the pump can not keep up with the demand. It gave me about 12 more psi than before I installed it. Would not spend the money again, I would buy another product.
Showing 1-10 of 12 reviews

Works great

This pump works well to maintain workable water pressure where it is sometimes low.
Stan
Fairfield Glade Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good USA made product

Easy to install and setup. Working exactly as advertised. Very pleased so far. It would have been nice to have some reducing fittings included since most residential water lines are 3/4.
mrlefty
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect solution

works exactly as expected
jack
knoxville, tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Increase your home water pressure

My city supplied water is at 28 PSI due to excessive pumping past our location. Therefore, I needed increased pressure to cause the dishwasher, the laundry washer, the showers, and the faucets to operate properly.
ART
Caldwell, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Purchased water pressure pump due to home being 1/2 mile from main road and up hill. Pressure is great!
No pressure
Lost Creek WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy this product again

very happy with this booster pump, fast shipping and the cost was much better than other supply houses! was pretty much a direct replacement with digital readout for pressure,which was a nice upgrade.
r.p4hvac
lynnfield,ma.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick!

I have installed this in a college Biology Department's autoclave (big sterilizer if you'r not familiar with it) which has had a chronic low pressure problem. This unit fixed it and is working great! The first one was damaged in shipment and SupplyHouse.com replaced it without incident, I am happy with the product and service
Larry
Buffalo, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product well engineered

Installed in household environment in order to boost public water system pressure. Product well packed and delivered quickly. Easy to install with simple control package for pressure set-up. Instructions need to be updated for proper ground wire install.
Pstef
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Water Pressurizer

My original in the house 2008 model had a bad bladder and I needed a replacement. SupplyHouse had one cheaper than anyone else and it is as Quality as the one I had.
Dave the Dude
Birmingham, AL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smaller is better

Very happy... especially happy with service from Supply House. This replaced a larger version. The old/larger unit kept "short-cycling" because it pushed more water than the house lines could pass through. I was originally convinced to go with the larger unit in case of fire, but my sprinkler system shuts off the electric, so no benefit.
Paul
Marin CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?