Apply to be a TradeMaster!
Main product image of ERTG-42, 42 Gal Epoxy Coated Retention Tank (Tall)
Magnifying glass
Hover image to zoom

ERTG-42, 42 Gal Epoxy Coated Retention Tank (Tall)

Brand:
Amtrol
SKU:
ERTG42T
Rating:
(2)
Q&A:
(0)
ERTG-42, 42 Gal Epoxy Coated Retention Tank (Tall)
Magnifying glass
Hover image to zoom
ERTG42T has been discontinued
Discontinued September 14, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Tank Volume
42 Gallons
Product Highlight: Length (Inches)
16" Length
Product Highlight: Width (Inches)
16" Width
Product Highlight: Height (Inches)
51" Height
Product Highlight: Max Temp (F)
140°F Max Temp

Description

AMTROL Epoxy-Coated Retention tanks feature heavy-gauge steel with a baked epoxy coating on the interior and exterior. Multiple tappings are provided to fit any installation.

Features:
  • FDA-compliant epoxy coating
  • Every unit is pressure tested
  • 75 psig max working pressure
  • Perfect for pump tank applications
  • Same fittings as galvanized tank allowing for easy replacement
  • Tested to 100 psig (air)
  • Heavy gauge steel construction
  • Specs

    Tank Volume:

    42 Gallons

    Length (Inches):

    16"

    Width (Inches):

    16"

    Height (Inches):

    51"

    Max Temp (F):

    140°F

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Mon

    Product Reviews

    4 out of 2 reviews
    100% would recommend this product
    4
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Better than original

    Nice tank, tappings were identical to old galvanized tank.Absolutely no modification to any of existing plumbing.
    mayor of mt.
    ny
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Was a direct fit to my old Quick Tank. It took a little long to receive tank, but it was a non stock item and web site did say it would be a few weeks.
    JC
    Massachusetts
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?