Apply to be a TradeMaster!
Main product image of 8100 Energy Recovery Ventilation System (For Homes up to 4500 Sq Ft.)
Magnifying glass
Hover image to zoom

8100 Energy Recovery Ventilation System (For Homes up to 4500 Sq Ft.)

Brand:
Aprilaire
SKU:
8100
Rating:
(3)
Q&A:
(0)
8100 Energy Recovery Ventilation System (For Homes up to 4500 Sq Ft.)
Magnifying glass
Hover image to zoom
8100 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
V22BEC Energy Recovery Ventilator w/ Easy-Install Bracket, 1.45 CFM/Watt (For Homes up to 6,000 Sq Ft)
Brand:
Aprilaire
SKU:V22BEC
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Duct Size
6"
Product Highlight: Warranty
5 Year Warranty

Description

The whole-home Aprilaire Model 8100 Energy Recovery Ventilation System (ERV) is among the most energy efficient methods of exchanging the air inside your home with fresh outdoor air.


Today's homes are being built tighter for energy efficiency. Unfortunately, this also makes it nearly impossible for your home to expel stale, indoor air and replace it with fresh, cleaner outdoor air. As a result, unpleasant odors and harmful pollutants become trapped in your home.


The Aprilaire Model 8100 Energy Recovery Ventilator System (ERV):

  • Provides a constant, controlled supply of fresh air to your home year-round.
  • Features the exclusive EnergyMax Transfer Core, which saves energy by effectively retaining and utilizing the energy value from your indoor air.
  • Ventilates homes up to 4,500 square feet in size.

Specs

Max Airflow (CFM):

150

Voltage:

120v

Hertz:

60

Amperage:

1.4

Duct Size:

6"

Port Location:

Side

Weight (lbs):

75 lbs

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

easy to install used old brackets. fit duct work did it alone n to bad for a 73 yo guy
QT
Wi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for my 20 year old 8100

The motor eventually seized up after 20 years of running 24/7 every winter. I decided it would be only a little more expensive to replace the entire unit, since I needed a new filter as well. The new 8100 fit on the old wall bracket, and I reconnected the ducts (with some new dampers since the original installer did not put any dampers on the ducts). I am very happy with the product, no shipping damage, and the new 8100 runs great! Just what I needed. It was a simple DIY install for this homeowner!
Mike
Williamsburg, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire 8100 works great

I have ordered a number of the Aprilaire 8100 ERVs and they have worked very well. I have yet to receive a single one that is not dented or have some kind of aesthetic damage. Unfortunately I order them as I need them and do not have time to return them, wait for and install a new one that would arrive damaged in some way anyway. So I have had to offer my customers a discount to keep the installed and damaged one. There is no possible way that I am the only one this happens to. Very frustrating. Very disappointing.
Boston Radon
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?