Shop Resideo Sale
Main product image of MF300 PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)
Magnifying glass
Hover image to zoom

MF300 PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)

Brand:
Axiom
SKU:
MF300
Rating:
(2)
Q&A:
(1)
MF300 PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)
Magnifying glass
Hover image to zoom
MF300 has been discontinued
Discontinued June 6, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
DMF300 Digital PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)
Brand:
Axiom
SKU:DMF300
(1)
Order by today, receive 49 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (Gallons)
17 Gallons
Product Highlight: Discharge
1/2" FPT
Product Highlight: Height (Inches)
36" Height
Product Highlight: Width (Inches)
11-3/4" Width

Description

–
The PRESSURE PAL is ideal for feeding and pressurizing closed hydronic systems that do not require cold static fill pressures higher than 25 psig. It is compatible with both water and glycol/water solutions. Perfect for small boiler/chiller systems, snow/ice melt circuits, outside air heating/cooling glycol coils, solar heating systems

Features:
  • 17 US gallon (22.7 liter) tank for storage and mixing
  • Power supply plugs into any standard 115 VAC outlet
  • Diaphragm pump can run dry without damage
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Make-up fluid stored in the feeder tank can be pre-treated
  • Diverter valve allows easy purging of air on initial start-up, and manual agitation of solution
  • Prevents major floods - in the event of system rupture, only the contents of the tank will be pumped into the system
  • Provides leak detection - dropping fluid level provides immediate notice that the system has developed a leak
  • Fluid drained for service can easily be put back into the system
  • Fluid level switch shuts the pump off if the storage tank level gets too low
  • Auxiliary dry contact included for remote low pressure alarm (alarm optional or by others)

Specs

–
Capacity (Gallons):

17

Power Supply:

115V (ac)

Hertz:

60

Discharge:

1/2" FPT

Cut-Out PSI:

15 psig

Pump Rating:

.7 gpm

Height (Inches):

36"

Width (Inches):

11-3/4"

Features:

Self-priming up to 4 Feet

2 SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

MF Series 1/4" Check Valve
SKU: MF200-0980
Axiom
MF Series Pump & Motor Assembly (For MF200 and MF300)
SKU: MF-DMF-1300
Axiom
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit

This small feeder was the perfect size for my hydronic cooling system for my data center. No more looking at a gauge and trying to guess if there is enough fluid in the system.
Gary
Great Falls College MSU
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

have ordered an additional unit

Great system , intalled eay and provides the control and setting i required , so good I ordered a second unit to use in my work shop system.
silver fox
Toronto Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How low can the pressure be set to?

Asked by Bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pressure can be set between 10 to 25 psi.

Was this review helpful to you?