Shop Limited Time Deals
Main product image of 3/8" LL x 3/4" SL x 35 ft. Refrigerant Line Set
Magnifying glass
Hover image to zoom

3/8" LL x 3/4" SL x 35 ft. Refrigerant Line Set

Brand:
Bluefin
SKU:
LS038075-35
Rating:
(10)
Q&A:
(1)
3/8" LL x 3/4" SL x 35 ft. Refrigerant Line Set
Magnifying glass
Hover image to zoom
LS038075-35 has been discontinued
Discontinued February 5, 2018
This product has been discontinued.
Direct Replacement:
3/8" LL x 3/4" SL x 35 ft. Refrigerant Line Set
Brand:
ICOOL
SKU:F383438035
(29)
Order by today, receive 41 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Insulation
3/8"

Description

Plain end line set with straight ends used for connecting and outdoor air conditioner or heat pump to an indoor evaporator coil.

Specifications:
  • Liquid Line: 3/8"
  • Suction Line: 3/4"
  • Insulation: 3/8"
  • Length: 35 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.
  • Specs

    Length (Feet):

    35'

    Application:

    Cooling

    Insulation:

    3/8"

    Liquid Line:

    3/8"

    Suction Line:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Length (Feet)
    Application
    Liquid Line
    Suction Line
    CURRENT ITEM
    Product Image of 3/8" LL x 3/4" SL x 35 ft. Refrigerant Line Set
    3/8" LL x 3/4" SL x 35 ft. Refrigerant Line Set
    SKU: LS038075-35
    (10)
    35'
    Cooling
    3/8"
    3/4"

    You May Also Need

    Product Reviews

    4.3 out of 10 reviews
    100% would recommend this product
    4.3
    out of 10 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    70%
    4 star
    0%
    3 star
    20%
    2 star
    10%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    Nice line set. High quality flares.

    The flats on this line set were smooth and polished, unlike the junk that came on the line set with the Green unit I was installing, which had nicks and scratches on the copper sealing face. Would have had to reflare those if I didn't need a longer run anyway. This one sealed right up.
    VS

    Most Liked Negative Review

    Good product but needs improvement

    Great copper, excellent insulation. Only problem are the flares. Be prepared to cut off the ends and re-flare them all.
    Showing 1-10 of 10 reviews

    Poor Insulation

    Insulation is very poor quality copper is fine
    Brian
    NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Line Set for Mini-Split

    Great line set for installing mini split system. Good quality and insulation for the price.
    Doc
    CT
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Pipe is good quality. Insulation is as good as any

    People complain about the insulation on these pipes. It's as good as any I have used. You have to be careful. Nothing wrong with it.
    acsscott
    Florida
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Service with speedy delivery

    Very good and fittings flared for R410 applications
    Ian
    Wichita Falls Texas
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice line set. High quality flares.

    The flats on this line set were smooth and polished, unlike the junk that came on the line set with the Green unit I was installing, which had nicks and scratches on the copper sealing face. Would have had to reflare those if I didn't need a longer run anyway. This one sealed right up.
    George
    Redwood City, CA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as described and good flares

    The tubing is as described for thickness and quality, and the insulation is of good quality as well. I purchased the tubing with extra length, and cut one end to the exact length needed and reflared those ends for a neat installation.
    K in Montana
    Montana
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product and Service

    Great product. Fast shipping.
    cliff
    Selden
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product but needs improvement

    Great copper, excellent insulation. Only problem are the flares. Be prepared to cut off the ends and re-flare them all.
    Harold
    Alabama
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Absolutely great service

    Doing business with Supply house was absolutely great. My order arrived the next day and I was able to continue my service with ease. Continue the great service. You deserve 5 STARS
    P
    Queens NY
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed

    These line sets worked great. The customer service is awesome and the shipping is FAST! If I needed them again it's the first place I would go
    Kevin
    Plumsteadville PA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Do you have a 25 ft Refrigerant line set for LG LSN090HSV5 + LSU090HSV5 which come charged with nitrogen?

    Asked by Donald 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Hello Donald, We do not offer Line Set's that are charged with nitrogen, unfortunately.

    Was this review helpful to you?