Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)

Brand:
Bluefin
SKU:
PXASQ050
Rating:
(22)
Q&A:
(0)
1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)
Magnifying glass
Hover image to zoom
$7.35 each
BOX UP & SAVE 25%
$55.10 box of 10
$5.51 each
In Stock
In Stock
Get 11,886 Mon, Jun 8
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Lead Free
Yes

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)

Specs

Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Size:

1/2" x 3/8"

Valve Type:

Angle

Type:

1/4 Turn

Lead Free:

Yes

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Inlet Type
Outlet Type
Size
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"

You May Also Need

Product Reviews

4.86 out of 22 reviews
95% would recommend this product
4.86
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Can't beat these

These are good valves ... They are metal and plastic (but today what isn't plastic) ... SupplyHouse has great price and even better when you buy 10 pack ... If you do enough plumbing a 10 pack is easy to go through
VS

Most Liked Negative Review

Stop valve description should specify PEX fitting type.

These stop valves are described as 1/2" PEX, but does not specify whether it's for PEX with expansion collars, or some other method, such as SharkBite. The male end for PEX piping does not have the raised ridges that allow expansion collars to make a watertight seal between the PEX and the stop valve.
Showing 1-10 of 22 reviews

Yes

Bluefin seems to be a good product
Mijosh
Myrtle Beach SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've bought quite a few of these and they work great

For the cost, they are really good
Bucky
Tucson
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

Easy install 1/4 hi quality
Master Plumber
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stop valve description should specify PEX fitting type.

These stop valves are described as 1/2" PEX, but does not specify whether it's for PEX with expansion collars, or some other method, such as SharkBite. The male end for PEX piping does not have the raised ridges that allow expansion collars to make a watertight seal between the PEX and the stop valve.
DIY Builder
Washington State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Worked perfectly , with it being a crimp stop and having quarter turn on and off works perfect. Price is right
Bj
Murphy , NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We buy this product again and again!

We love purchasing from Supplyhouse.com! Especially for our regularly used, in quantity, materials like these angle stops! Ships to our door, usually next day…and for lower prices than our local parts house!
Rob
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for the price

Same or better quality that is sold in the box stores
Chris
Dayton, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, good price.

Good quality, good price.
Kory
Antelope, Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product and great price
Masan
Virginia beach. Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This pex angle stop is great

Great price, arrive so fast! And function perfect.
Joe the plumber
Philadelphia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy