Apply to be a TradeMaster!
Main product image of Powerstar AE-125 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Powerstar AE-125 Electric Tankless Water Heater

Brand:
Bosch
SKU:
AE-125
Rating:
(1)
Q&A:
(3)
Powerstar AE-125 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry AE-125
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
5 Year on Heat Exchanger/ 1 Year on Parts Warranty
Product Highlight: Temperature Range (F)
102°F - 131°F
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Amperage
120 Amps
Product Highlight: Voltage
240v

Description

Whole house electric tankless water heater 240/208V(27/20kw)
Bosch Powerstar AE-125 Electric Tankless Water Heater
PowerStar water heaters bring the performance of tankless to situations where an electric unit is preferred. Compact and powerful, Model AE125 delivers up to 4.0 gallons per minute. Easily supplying two sinks or one major application at a time. These heaters are built to last, save valuable floor space and mount easily on the wall.
Capacity: 1 Appliance
Dimensions: 15 1/4" x 15 1/2" x 4 1/2"
Weight: 22
Max GPM @ 45¦F Rise: 4
Energy Factor: 0.95
Water Connections: 3/4"
Warranty: 10-year warranty on heat exchanger, 1 year on parts
Features:

  • Endless hot water
  • 95% Efficient
  • Perfect for one major application at a time
  • Easy installation

Additional Information:

Specs

Application:

1 Shower

Width:

6-1/2"

Height (Inches):

15.5"

Flow Rate:

0.8-4 GPM

Amperage:

120

Fuel Type:

Electric

Voltage:

240v

Wattage:

26850

Depth (Inches):

3"

Efficiency:

94%

Water Connection:

3/4"

Temperature Range (F):

102°F - 131°F

Warranty:

5 Year on Heat Exchanger/ 1 Year on Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

13 Replacement Parts

Element Assembly 2 (27kW), 87387017360
SKU: 87387017360
Bosch
Inlet, 87387017340
SKU: 87387017340
Bosch
Outlet, 87387017290
SKU: 87387017290
Bosch
Filter Washer, 87387017060
SKU: 87387017060
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

smaller amount of hot water is needed .

This type of water heater is useful when smaller amounts is required and the input pressure is constant as with city water supply. The water flow sensor doesnt seem to activate at very small flow of water.
Wayne Blake
West End N.C.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: We recently installed this unit and are not able to get constant hot water to the kitchen or bathroom sink... only to the shower. The hot water takes a little while to arrive (not as quick as I had thought or hoped) but when it does, it only lasts for a minute or so before it turns cold. Any thoughts as to what's happening or have you heard of this happening before?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The hot water should take a few seconds to get to the fixtures with a tankless unit. As long as you are not exceeding the unit's flow capacity, there may be something wrong with the way it was installed or with the unit itself.

Was this review helpful to you?

Q: will the 125 supply a 3 bd rm 2 bath home with enoug hot water

Asked by not convinced 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit will handle one shower and one bathroom sink running at the same time.

Was this review helpful to you?

Q: with these tankless water heaters i was wondering if i can use them to heat my hot water baseboard to heat my house. it says one large application on the chart, could that be what it means. i was looking at the 125. i figured it would take the big one. could you help

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can only be used for plumbing because it can not handle the pre-heated water that would circulate through it with a baseboard system.

Was this review helpful to you?