Apply to be a TradeMaster!
Main product image of SST150 40 Gallon Indirect Water Heater
Magnifying glass
Hover image to zoom

SST150 40 Gallon Indirect Water Heater

Brand:
Bosch
SKU:
SST150-40
Rating:
(1)
Q&A:
(0)
SST150 40 Gallon Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,805.45 each
Backorder
Backorder
Get it Thu, Dec 10 - Fri, Jan 15

Lift Gate

–
This product weighs 131 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
56" Height
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: BTU Input
115000 BTUs

Description

–
SST150 40 Gallon Indirect Water Heater

The SST Series stainless steel indirect hot water heater has a welded and passivated 316L stainless steel tank and a 304L stainless steel single coil heat exchanger to provide durability and resistance to corrosion.

Features:
  • Stainless steel heating coil efficiently transfers high volumes of BTU's from the heat source to domestic water stored in the tank.
  • Two inches of high density CFC/HCFC-free polyurethane foam with a tested R Value of 13.4 provide economical standby losses

Specs

–
Capacity (Gallons):

40

Diameter (Inches):

20"

Height (Inches):

56"

1st Hour Delivery (Gallons):

208

BTU Input:

115000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

This product is from a top quality company and the water heater doesn't disappoint. Bosch is known for excellent products. Supply House shipped it safely and in a timely manner, and for the price I am not sure why anyone wouldn't buy from this company. If I need anything else, I'm ordering from them again.
CRF
Durango, Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy