Apply to be a TradeMaster!
1" MPT Union Brass Tank Tee Package (Lead Free)

1" MPT Union Brass Tank Tee Package (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK252UCV02NL
Rating:
(41)
Q&A:
(2)
1" MPT Union Brass Tank Tee Package (Lead Free)
$176.95 each
BOX UP & SAVE 10%
$950.40 box of 6
$158.40 each
In Stock
In Stock
Get 1 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

This Union Brass Tank Tee Package consists of:

  • (1) 07TK-25-2U:1" X 10" Centre to End Union Tank Tee
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 10"
    • Drain/Relief Ports: (2) 1/2" FPT
    • Accessory Ports: (2) 1/4" FPT
  • (1) 0853-05: Sediment Faucet - 1/2" MPT Brass Boiler Drain
  • (1) PG-100:Pressure Gauge
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21:Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB05-075:1/2" Brass Relief Valve
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F
  • (1) 17CV100:1" Bronze Check Valve
    • Max. Temp: 180°F
    • Max. Pressure: 200 PSI
  • (1) 0822-1: 1" FPT Full Port Ball Valve

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.9 out of 41 reviews
100% would recommend this product
4.9
out of 41 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 41 reviews

Yes

Get the tee package, high quality. Heat gun on black plastic well piping is a must if you know how to use it***
Will
Allentown,Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I can say I'm happy with it not being USA made. It's still a god product though. Anther bad thing is the manufacturer puts no care in protecting the product as they just throw it in the box. The pressure gauge was broken because of that. I would buy again though
Mitch
Danbury Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy From Supply House Again !!!

Everything that I ordered was as expected and the contact on delivery was most acceptable.
T C in C P
Clifton Park, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good quality product at a good price.
Ridge Runner
OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect thanks guy's

Looks to be good quality!
Bent Pickle Produce & Diner
Collbran Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

looks good and functional

i went with a bigger expansion tank so the T-bracket could of been longer but that was my slip, looks great and was easier then what i expected.
big mac
chardon, ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase

Very competitive price. Came well packaged and was received quicker than I expected. Plan to use with a well on a ranch. Kit comes with all the components needed to hook up to a pressure tank and to your well plumbing. Purchased with a Well-X-Troll tank.
Gary
Fort Worth, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great package deal

Everything I needed for a replacement installation of my pressure tank.
Ryan
Clinton CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

easy to install
mr wow
coatesville pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything you need

Worked well for my application
rusty
Hayward, Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the bronze tee package a step up in material metal as compared to brass? The end use is on a well x trol tank from a drilled well.

Asked by rick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

Bronze is harder than brass and is more resistant to corrosion. It may be an upgrade from the brass tee package you currently have as it is more resistant to corrosion.

Was this review helpful to you?

Q: I need to install the fittings in line rather than in a T. Please supply pricing in Brass and Stainless. Also a list of materials included.

Asked by Craig 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

An inline tank package is not something that is manufactured. They are only made as Tank Tee Packages.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy