Apply to be a TradeMaster!
Main product image of S32, 31.7 Gallon Indirect Water Heater
Magnifying glass
Hover image to zoom

S32, 31.7 Gallon Indirect Water Heater

Brand:
Buderus
SKU:
S32
Rating:
(7)
Q&A:
(6)
S32, 31.7 Gallon Indirect Water Heater
Magnifying glass
Hover image to zoom
$1,708.96 each
In Stock
In Stock
Get 3 Fri, Jul 31 - Tue, Aug 4

Lift Gate

This product weighs 194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
31.7 Gallons
Product Highlight: Height (Inches)
38.625" Height
Product Highlight: Diameter (Inches)
21-3/4" Diameter
Product Highlight: BTU Input
90500 BTUs

Description

Overview

Buderus Thermoglaze Single-Coil Tanks Buderus? four single coil indirect DHW storage tank models S32, SU54, SU80 and SU100 offer easy installation and simple maintenance to provide excellent value at a competitive price.

Features
  • All tanks feature an aesthetic white cover design, patented Thermoglaze® enamel interior and magnesium anode rod for optimal service life
  • Models SU80 and SU100 have a large front clean out port for easy maintenance and a second magnesium anode rod for extended tank life
  • Screw-on feet enable easy leveling of the tank
  • Model S32 features top connections ideal for use with wall mounted boiler, the SU tank series offers universal rear pipe connections
  • Available capacities 32, 54, 80 and 100 gallons

Specs

BTU Input:

90500

1st Hour Delivery (Gallons):

143

Capacity (Gallons):

31.7

Water Connection:

3/4"

Diameter (Inches):

21-3/4"

Height (Inches):

38.625"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

5 Replacement Parts

Outlet Tube for S120, 7747020191
SKU: 7747020191
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I'm Definitely Happy With The Buderus S32

Bought The Buderus S32 Indirect Water Tank From Supply House For a Great Price.Received it 5 Days Later,In Perfect Shape.I Installed it &Put it into service&Its working Great.Supplies Water To Both my Showers With no problems.
Gabriel
North Adams,MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improved version of the old.

Just an efficient way to heat the water. Works great. Appears to be better insulated than the old unit that also a buderus indirect water heater ,32 gallon
Doug
Portland , Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy this product again.

Works great and easy to install. Great product with great warranty.
RK
Medford, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well, installation was straightforward

The water heater came in a timely manner. Shipping worked well, it did have on minor dent on the outside case, but not enough to go through the hassle of returning it. I took out my old Buderus water heater (15 years old) due to rust/ ceramic lining failure. I ordered this one since the sensor well would work with my existing wiring and as I installed it myself I wanted to make it as easy as possible. I did add in a mixing valve, the old one did not. I am hoping this one will last longer, as I neglected (my ignorance) to check the anode rod yeraly and clean it out. I have city water, so hopefully, that will allow me to get 20+ years... But that may be wishful thinking. Install took me about 4-5 hours - mainly trying to reconfigure the old pipes, to work with the new heater, and adding in the mixing valve. One negative is the clean-out port is significantly smaller than the old water heater, so when I open it next year I hope I clean it adequately per manual. I will not be able to fit a shop vac into it like I did the last one, to clean out all the debris that accumaltes. But if I clean it annually, that should not be an issue.
Jeff
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awful unit

Bought this in 2014 to replace similar Buderus unit which failed. Coil failed today(Dec 2018) with anode replacement every 2 years. Quick search on the internet reveals that those tanks fail left and right. Buderus customer support is just awful. Do yourself a service and go with another brand.
Vito
Boston
8 years ago
Was this review helpful to you?

Just the product I needed with fast shipping

Never purchased something this large online, but every thing went perfectly, from ordering to shipping to the quality of the packaging. Lift gate truck drooped the heat right at my door. Will purchase from these guys again!
Phil the biker
Massachusetts
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nine Year Life Span

Awful product. Even with a timely anode replacement the thermoglaze coating fails, crumbles to the bottom of the tank, clogs the drain valve and then corrodes the bottom of the tank. Finally the tank leaks from the bottom. Worse is that recently three were sent in for warranty claims and all claims were denied. Just easier to apologize and then replace the tank at cost for the customer with a different brand's indirect tank.
admiralbrown
Central Connecticut
10 years ago
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the EF/Thermal Efficiency of this product?

Asked by Jack 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is an indirectly fired water heater. There is no efficiency rating as it depends on the boiler it is connected with.

Was this review helpful to you?

Q: What is minimum recommended btu boiler input for this water heater?

Asked by Nick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

40,000, see the attached link: http://s3.supplyhouse.com/product_files/S120-Product.pdf

Was this review helpful to you?

Q: is the large enough for 2/3 bathrooms?

Asked by 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Possibly, but this depends on the capacity of the boiler that this tank will be used with.

Was this review helpful to you?

Q: what is the recovery rate for this model? and the st150

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This depends on the boiler that is connected to the indirect water heater.

Was this review helpful to you?

Q: Do you recommend using this with a Buderus G 224 Boiler and what would the EF be for that set up? This would be a replacement for a Rheem CL41X50 50 Gal 40k BTU gas water heater with a 74 gal first hour rating. We are looking for a long lasting and more efficient option. I don't like tankless water heaters especially because of the old galvanized pipes and don't want to install a new gas supply line either. I thought that using the existing boiler might be a good idea. What do you recommend?

Asked by Energy Geek 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Only the boiler, which actually makes the hot water, would have an EF number associated with it. The standby loss is 0.5°F per hour.

Was this review helpful to you?

Q: What is the Energy Star rating for this product?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The energy factor for any indirect water heater will be directly tied to that of the boiler it is being used with. We can tell you that this unit has a 1 °F standby loss.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy