Apply to be a TradeMaster!
Main product image of HWC101K Complete Electric Wall Heater Kit w/ Stat, 1000W (120V)
Magnifying glass
Hover image to zoom

HWC101K Complete Electric Wall Heater Kit w/ Stat, 1000W (120V)

Brand:
Cadet
SKU:
HWC101K
Rating:
(1)
Q&A:
(0)
HWC101K Complete Electric Wall Heater Kit w/ Stat, 1000W (120V)
Magnifying glass
Hover image to zoom
HWC101K has been discontinued
Discontinued November 7, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3412
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
8.3 Amps

Description

Bring warmth to your room without sacrificing living space. Our new Apex72 high wall heater is installed high on your wall, so you’re free to place furniture where you like, and the heater is out of reach for little hands. The quiet fan efficiently spreads the comfort of warm air throughout the entire room.
  • Gain living space – place furniture where you like
  • This heater must be installed at least 72 inches above the floor and 10 inches away from the ceiling and adjacent walls
  • Modern style decorative cover helps heater blend into your living space
  • Cover is secured by strong magnets, yet detaches easily for cleaning: manufacturer's recommended cleaning is every 24 months, compared with 6 months for most electric wall heaters
  • Enjoy lasting warmth, thanks to durable sealed heating element and a limited 5 year warranty
  • Peace of mind with automatic high-temperature shutoff feature
  • The Apex72 electric wall heater is hard-wired at 120 volts, and recess mounts into your wall
  • With no ductwork required, the Apex72 is an ideal way to add warmth to a cold room or as a back- up heat source for mini-splits and heat pumps
  • Proudly made in the USA, with a 5-year warranty
  • Apex72 kit includes: wall can, decorative cover, orient ring, and TH114 electronic wall thermostat
  • The included single-pole, 4-wire TH114 non-programmable electronic thermostat provides precise comfort and control of your heater with a large digital display, push button control, and a no heat/standby position

Specs

Product Type:

Wall Heater

Color:

White

Voltage:

120v

BTU:

3412

Wattage:

1000

Warranty:

5 Year

Amperage:

8.3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of HWC101K Complete Electric Wall Heater Kit w/ Stat, 1000W (120V)
HWC101K Complete Electric Wall Heater Kit w/ Stat, 1000W (120V)
SKU: HWC101K
(1)
120v
1000

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right size for man cave in shop

quick to install and wire, works great with temp control
Red man
McMinnville,Or
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?