Apply to be a TradeMaster!
Main product image of 1/4" to 1" Sharkbite Deburr & Gauge Tool
Magnifying glass
Hover image to zoom
1/4" to 1" Sharkbite Deburr & Gauge Tool
Magnifying glass
Hover image to zoom
U702 has been discontinued
Discontinued June 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" x 3/4" x 1" SharkBite Max Depth and Deburr Tool
Brand:
SharkBite
SKU:UR702A
(1)
Order by 6PM, receive 17 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/4" - 1"

Description

–
Mark proper insertion depth for SharkBite Universal fittings, as well as deburr pipe with a simple rotation of the tool once the pipe is inserted.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • Used to deburr the outside of copper pipe to remove any sharp sections or burrs.
  • Lightweight and durable plastic construction.

Specs

–
Size:

1/4" - 1"

Application:

Heating

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.81 out of 27 reviews
96% would recommend this product
4.81
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Useful Tool

I needed to add a hot water heater to my house, so I ordered Aquapex pipe and a bunch of Sharkbite fittings. This was my first experience using Sharkbite fittings, so I also ordered the Sharkbite Depth Guage / Deburr tool. One tool performs two functions. Use depth gauge to draw a pencil line on outside of PEX pipe. This line shows how far pipe should be pushed into Sharkbite fitting. The Deburr feature makes outside edge of pipe, at end where pipe was cut, smooth so it will slide into Sharkbite fitting. I really did not want to spend the extra money for this tool, but it saved me time, and I could instantly see when PEX pipe was completely installed inside Sharkbite fitting. After putting together 14 Sharkbite connections, there were NO leaks. You have to push hard to get pipe all the way in a Sharkbite fitting, so it is important to know when pipe is all the way in.
VS

Most Liked Negative Review

Not recommended.

It does not do it job removing the copper burr caused by the pipe copper.
Showing 1-10 of 27 reviews

Good product

Deburrs the outside edge and serves as a good guide for the depth of insertion into a push-fitting. Note this product does not deburr the inside of pipe.
Beaut
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed

Works as it should
RC
Mansfield, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool for gaging and deburring

I ordered this Sharkbite Deburr & Guage Tool from Supplyhouse to use for installing a 1 inch Sharkbite Ball Valve on PEX Piping. This tool made it easy to mark the PEX Pipe to insure proper insertion depth. I also used it to clean the edges of the PEX piping before inserting the ball valve.
Don
Wimberley, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order over the phone, prompt delivery.

Quality products at competitive price. Good to have replacement parts on hand if and when components such as igniters or flame sensors fail.
MB
Rapid City, SD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

Works great
DonC
Houston Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not recommended.

It does not do it job removing the copper burr caused by the pipe copper.
peb
plymouth ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little product

Very pleased with this accessory
AC
Nashville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tales the guess work out of insertion.

This is great for all the shark bite sizes and makes insertion depth super easy every time as well as the debuting tool built in...
Dimitrios
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have..

This tool makes marking the pex so much easier.One reminder, Don't lend out the one you have it just might not come back.!!
Dave
Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Works well.
asbjorn
Bellingham, wa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What sizes of Pex tubing does this tool fit?

Asked by Liz 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It fits 1/4", 3/8", 1/2", 5/8', 3/4" and 1" PEX, copper, and CPVC pipe.

Was this review helpful to you?