Apply to be a TradeMaster!
Main product image of 24,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RXC24AXVJU
Rating:
(0)
Q&A:
(0)
24,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,598.92 each
In Stock
In Stock
Get 204 Fri, Oct 23 - Thu, Oct 29

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
22400 BTUs
Product Highlight: Heating Capacity (BTU)
23000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXC24AXVJU) must be purchased separately.


Note: Line set not included, needs to be purchased separately.


Benefits:

  • 10 year limited parts warranty with online registration

Features:

  • Operating Range - Cooling (50° - 114.8°)


The AHRI Reference # for this unit is 213895727.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Voltage:

208/230V

Heating Capacity (BTU):

23000

Mount:

Wall

Phase:

1

Cooling Capacity (BTU):

22400

Energy Star Rated:

No

Application:

Cooling

Heating

Warranty:

10 Year (Parts)

Refrigerant Type:

R-32

Suction Line:

5/8"

Product Type:

Outdoor Unit

Number of Zones:

1

Model:

Entra

Liquid Line:

1/4"

Max. Pipe Length (ft.):

98.4'

EER2:

10.5

SEER2:

18

HSPF2:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy