Apply to be a TradeMaster!
Main product image of 1" Threaded 3-Way PopTop Zone Valve, High Temp Model (120V)
Magnifying glass
Hover image to zoom

1" Threaded 3-Way PopTop Zone Valve, High Temp Model (120V)

Brand:
Erie
SKU:
VT3427G14B020
Rating:
(1)
Q&A:
(1)
1" Threaded 3-Way PopTop Zone Valve, High Temp Model (120V)
Magnifying glass
Hover image to zoom
$179.18 each
In Stock
In Stock
Get 48 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
110v, 120v
Product Highlight: Position
Normally Closed

Description

1" NPT 3-Way PopTop Series Valve (8 CV)

Specs

Size:

1"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

8

Actuator Type:

On/Off

General Close-Off

Voltage:

110v

120v

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


4 Replacement Parts

1" NPT 3-Way Zone Valve Body (8.0 Cv)
SKU: VT3427
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great control/diverter

Added great control for keeping my boiler from over heatinv
Djw
Big Bay, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a diverting valve, or a by-pass valve?

Asked by Dan 13 years ago

Add your answer

* Required Field
-

It is a diverting valve. The flow comes in the center and is either sent out to the left or right. Hope this helps, Bret

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy