Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
FLEX-Drain Pipe and Fittings
4" x 25' Flexible, Solid Drain Pipe
Brand:
FLEX-Drain
SKU:
51110-FLEX
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry 51110-FLEX
Unavailable since December 17, 2018
Product Highlights
–
25' Length
4" ID
Description
–
Features:
Suitable for applications that involve moving water from one point to another, away from downspouts
Curves, bends, and holds its shape in a variety of above-ground and underground applications
Compatible with traditional 4" corrugated pipe and most fittings
Eliminates a number of costly fittings, no elbows needed
Integrated soil-tight fittings lock securely for underground applications
Specs
–
Product Type:
Drain Pipe
Length (Feet):
25'
Inside Diameter:
4"
Type:
Solid
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product
I needed a flexibility alternative to ridged gutter down spout. This worked perfectly. The price was right and shipping was fast.
Bruceb
Warwick, RI
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video