Apply to be a TradeMaster!
Main product image of Fantech 150-pint Low Grain Dehumidifier (115V/8.7A)
Magnifying glass
Hover image to zoom

Fantech 150-pint Low Grain Dehumidifier (115V/8.7A)

Brand:
Fantech
SKU:
EPD150LR
Rating:
(0)
Q&A:
(1)
Fantech 150-pint Low Grain Dehumidifier (115V/8.7A)
Magnifying glass
Hover image to zoom
EPD150LR has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
75
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
8.7 Amps
Product Highlight: Color
Grey-Orange
Product Highlight: Material
Polyethylene

Description

Low grain refrigerant system removes more moisture from the air than standard refrigerant systems.
  • Low temperature operation to 40°F allows moisture to be removed from the air at lower humidity levels than standard
  • Tough rotomolded cabinet withstands the rigors of operation, job to job, site to site
  • Electronic controls for precise, convenient setup and simple operation. Streamlined profile with no knobs or buttons that can be damaged
  • Digital hour meter for recording job times even when the unit is unplugged
  • 300 CFM blower to efficiently move more humid air through the system
  • Integrated handles (upper/lower) allow for easy lifting job to job and no parts to get damaged
  • Twin 5 inch rear vents allow the warm dry air to be vented out or used to aid in drying the area

    Other Features
  • On-demand condensate pump purge
  • Automatic defrost with indicator light
  • High daily output capacity
  • Large 11 inch wheels
  • One year parts and labor warranty
  • Six year warranty on condenser & coils
  • Lifetime warranty on rotomolded housing
  • Specs

    Application:

    Air Quality

    Product Type:

    Dehumidifier

    Voltage:

    115V

    Amperage:

    8.7

    Hertz:

    60

    Color:

    Grey-Orange

    Material:

    Polyethylene

    Air Flow Capacity (CFM):

    300

    Capacity (Gallons/day):

    18.75

    Min Temp (F):

    40°F

    Max Temp (F):

    95°F

    Capacity at Saturation (Pints):

    150

    Capacity at AHAM (Pints):

    75

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: how loud is this unit? decimals?

    Asked by Tisha 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Unfortunately the manufacturer does not provide any sound ratings for the unit. This model is a commercial grade dehumidifier and it is somewhat louder than the average residential dehumidifier.

    Was this review helpful to you?