Apply to be a TradeMaster!
Main product image of Fantech 190-pint Low Grain Dehumidifier (115V/11.3A)
Magnifying glass
Hover image to zoom

Fantech 190-pint Low Grain Dehumidifier (115V/11.3A)

Brand:
Fantech
SKU:
EPD190LR
Rating:
(2)
Q&A:
(0)
Fantech 190-pint Low Grain Dehumidifier (115V/11.3A)
Magnifying glass
Hover image to zoom
EPD190LR has been discontinued
Discontinued June 1, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
95
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
11.3 Amps
Product Highlight: Color
Grey-Orange
Product Highlight: Material
Polyethylene

Description

Low grain refrigerant system removes more moisture from the air than standard refrigerant systems.
  • Low temperature operation to 40°F allows moisture to be removed from the air at lower humidity levels than standard
  • Tough rotomolded cabinet withstands the rigors of operation, job to job, site to site
  • Electronic controls for precise, convenient setup and simple operation. Streamlined profile with no knobs or buttons that can be damaged
  • Digital hour meter for recording job times even when the unit is unplugged
  • 300 CFM blower to efficiently move more humid air through the system
  • Integrated handles (upper/lower) allow for easy lifting job to job and no parts to get damaged
  • Twin 5 inch rear vents allow the warm dry air to be vented out or used to aid in drying the area

    Other Features
  • On-demand condensate pump purge
  • Automatic defrost with indicator light
  • High daily output capacity
  • Large 11 inch wheels
  • One year parts and labor warranty
  • Six year warranty on condenser & coils
  • Lifetime warranty on rotomolded housing
  • Specs

    Application:

    Air Quality

    Product Type:

    Dehumidifier

    Voltage:

    115V

    Amperage:

    11.3

    Hertz:

    60

    Color:

    Grey-Orange

    Material:

    Polyethylene

    Air Flow Capacity (CFM):

    300

    Capacity (Gallons/day):

    23.75

    Min Temp (F):

    40°F

    Max Temp (F):

    95°F

    Capacity at Saturation (Pints):

    190

    Capacity at AHAM (Pints):

    95

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Providing excellent service

    Rugged construction, quite but powerful fan, easily removes moisture. Used in sealed crawlspace. The only thing I would add is a built in humidistat to turn off or on the unit when a set humidity is reached. This lack of built in function can be overcome with a humidistat outlet. The unit recovers from power outage to last operation status.
    John the moisture fighter.
    Alabama
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fantech 190

    I use this to remove the extra humidity in my church building due to the baptism font that runs 24/7 releasing humidty into the church. Its light and easy to use. Definatly does what its supposed to do.
    Seppie
    Denton TX
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?