Apply to be a TradeMaster!
Main product image of Fantech 124-pint Heavy Duty Steel Dehumidifier (115V/5A)
Magnifying glass
Hover image to zoom

Fantech 124-pint Heavy Duty Steel Dehumidifier (115V/5A)

Brand:
Fantech
SKU:
GDC124CS
Rating:
(2)
Q&A:
(0)
Fantech 124-pint Heavy Duty Steel Dehumidifier (115V/5A)
Magnifying glass
Hover image to zoom
GDC124CS has been discontinued
Discontinued June 1, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
60
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
5.9 Amps
Product Highlight: Color
Gray/Black
Product Highlight: Material
Steel

Description

Heavy Duty Dehumidifiers - 124 Pints
These steel dehumidifiers are ideal for flood recovery and restoration in both commercial and industrial environments.
  • Automatic condensate pump with 15ft. vertical lift
  • On demand pump purge switch, hour meter, and illuminated On/Off switch
  • Painted steel cabinet (stainless steel on GDC124CSS) has an access panel for cleaning coils, and power cord storage
  • Measures 22"W x 23-4/5"D x 36-3/5"H.
  • 115V.
  • cCSAus listed.
  • 1 Year Limited Warranty.
  • Specs

    Application:

    Air Quality

    Product Type:

    Dehumidifier

    Voltage:

    115V

    Amperage:

    5.9

    Hertz:

    60

    Color:

    Gray/Black

    Material:

    Steel

    Air Flow Capacity (CFM):

    235

    Hose Length:

    20'

    Capacity (Gallons/day):

    15.5

    Min Temp (F):

    40°F

    Max Temp (F):

    90°F

    Capacity at Saturation (Pints):

    124

    Capacity at AHAM (Pints):

    60

    Warranty:

    1 Year

    Refrigerant Type:

    R-410A

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    3.5 out of 2 reviews
    50% would recommend this product
    3.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    50%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great Product

    This product is well worth the $$. We have it in a temp/hum controlled lab & so far its the only unit that is able to keep the humidity within spec. This is our 2nd unit & once this one dies we will be getting the same model
    Happy customer
    Tampa, Fl
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not sure it's worth the price

    Haven't called manufacture yet about problem yet.... Basement tempature is around 63 degrees & unit keeps freezing up....
    Simon Sez
    Georgetown Ohio
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?