Apply to be a TradeMaster!
Main product image of Fantech 124-pint Stainless Steel Dehumidifier (115V/5A)
Magnifying glass
Hover image to zoom

Fantech 124-pint Stainless Steel Dehumidifier (115V/5A)

Brand:
Fantech
SKU:
GDC124CSS
Rating:
(1)
Q&A:
(0)
Fantech 124-pint Stainless Steel Dehumidifier (115V/5A)
Magnifying glass
Hover image to zoom
GDC124CSS has been discontinued
Discontinued July 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
60
Product Highlight: Voltage
115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
5.9 Amps
Product Highlight: Color
Gray/Black
Product Highlight: Material
Stainless Steel

Description

Heavy Duty Dehumidifier - 124 Pints
These steel dehumidifiers are ideal for flood recovery and restoration in both commercial and industrial environments.
  • Automatic condensate pump with 15ft. vertical lift
  • On demand pump purge switch, hour meter, and illuminated On/Off switch
  • Painted steel cabinet (stainless steel on GDC124CSS) has an access panel for cleaning coils, and power cord storage
  • Measures 22"W x 23-4/5"D x 36-3/5"H.
  • 115V.
  • cCSAus listed.
  • 1 Year Limited Warranty.
  • Specs

    Application:

    Air Quality

    Product Type:

    Dehumidifier

    Voltage:

    115V

    Amperage:

    5.9

    Hertz:

    60

    Color:

    Gray/Black

    Material:

    Stainless Steel

    Air Flow Capacity (CFM):

    235

    Hose Length:

    20'

    Capacity (Gallons/day):

    15.5

    Min Temp (F):

    40°F

    Max Temp (F):

    90°F

    Capacity at Saturation (Pints):

    124

    Capacity at AHAM (Pints):

    60

    Warranty:

    1 Year

    Refrigerant Type:

    R-410A

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again.

    We use this in our tooling room and does a great job!!
    Hoagie the Bun
    Hampton, IA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?