Apply to be a TradeMaster!
Main product image of ANC3, Large Briefcase-Style Instrument Bag
Magnifying glass
Hover image to zoom

ANC3, Large Briefcase-Style Instrument Bag

SKU:
ANC3
Rating:
(2)
Q&A:
(0)
ANC3, Large Briefcase-Style Instrument Bag
Magnifying glass
Hover image to zoom
ANC3 has been discontinued
Discontinued August 29, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height
13-1/2"
Product Highlight: Material
Padded Nylon
Product Highlight: Width (Inches)
12-1/2" Width
Product Highlight: Depth (Inches)
3" Depth

Description

–
The ANC3 Large Briefcase-Style Instrument Bag is Fieldpiece's top of the line instrument case. Combined with the modularly expandable instruments and accessories, the ANC3 can haul a service truck full of tools to your job, over your shoulder. It has 14 pockets in all. It holds most any combination of your Fieldpiece gear: 3 meters and 10 accessory head instruments with room for plenty more, or, put in 6 standalones and their accessories, 2 meters and more. The combinations are almost endless. One thing's for sure, you can fit the test instruments you need to do the whole job easier, better and faster with the ANC3 over your shoulder. Features include rugged nylon construction, padding, durable pockets inside and out, rugged zippers and a shoulder strap. Comes standard with Fieldpiece's big Fieldpacks and doubles as a great laptop briefcase.

Specs

–
Application:

Instrument Case

Type:

Nylon Bag

Pockets:

14

Height:

13-1/2"

Material:

Padded Nylon

Width (Inches):

12-1/2"

Depth (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice bag for my meters and other tools

Protects my meters and misc.
myron
Dallas Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fieldpiece Instrument Bag!

This is a great carry case for anyone that has multiple meters and accessories. There's plenty of room for meters, accessory heads, K-type thermocouples, meter leads, the "wands" that come with units such as anemometers and psychrometers, and, the best part, room to grow! SupplyHouse.com is carrying a great product at a great price.
Ray
Knoxville,TN
12 years ago
Was this review helpful to you?