Apply to be a TradeMaster!
Main product image of Gorilla Glue, Dries White Pen, 0.75 oz.
Magnifying glass
Hover image to zoom

Gorilla Glue, Dries White Pen, 0.75 oz.

SKU:
5201108
Rating:
(0)
Q&A:
(0)
Gorilla Glue, Dries White Pen, 0.75 oz.
Magnifying glass
Hover image to zoom
We no longer carry 5201108
Unavailable since October 10, 2021

Product Highlights

–
Product Highlight: Volume
0.75 oz

Description

–
The GORILLA GLUE 5201108 precision glue features a unique pen tip applicator, which makes hard to reach places and tight spots easily accessible and ensures even, accurate, no-mess adhesion.

Features:
  • Shorter clamp time
  • Open working time of up to 5-10 minutes
  • Dries white
  • Incredibly strong
  • Ideal for most household fixes, building repairs and creative projects
  • Gorilla glue passes ANSI/HPVA HP-1-2000 types 1 and 2
  • Unaffected by extreme hot or cold
  • Sandable, paintable & stainable
  • 100% waterproof

Specs

–
Product Type:

Glue

Volume:

0.75 oz

Recommended Surfaces:

Glass

Concrete

Stone

PVC Sheet

Foam

Metal

Plastic

Wood

Brick

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm