Shop Limited Time Deals
Main product image of ALPHA 15-55SF Stainless Steel Circulator Pump w/ Terminal Box
Magnifying glass
Hover image to zoom

ALPHA 15-55SF Stainless Steel Circulator Pump w/ Terminal Box

Brand:
Grundfos
SKU:
59896879
Rating:
(5)
Q&A:
(6)
ALPHA 15-55SF Stainless Steel Circulator Pump w/ Terminal Box
Magnifying glass
Hover image to zoom
59896879 has been discontinued
Discontinued March 13, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V
Brand:
Grundfos
SKU:59896773
(22)
Order by today, receive 23 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
0.65 Amps

Description

NOTE: Image depicts ALPHA-15-55F/LC model

Grundfos is proud to introduce the next generation of energy efficient circulators - the Grundfos ALPHA. By incorporating a permanent magnet motor design, power consumption is now reduced by 50%. The Grundfos ALPHA adapts to the variable demands of the system without sacrificing comfort. Using the AUTOADAPT feature, the Grundfos ALPHA will analyze the system and adjust to meet your heating demands.

Features:
  • AUTOADAPT measures system changes automatically and maximizes energy savings
  • Easy-to-use operation
  • Select a mode with the touch of a button
  • Easy-to-read LED display shows flow indication and power consumption
  • Simple plug connections
  • No wiring required
  • Terminal box for conduit connection applications

Specs

Material:

Stainless Steel

Application:

Heating

Flow Range (GPM):

0-21

Max Flow (GPM):

21

Max Head (Ft):

19

Head Range (ft.):

0-19

Type:

Var. Speed Pump

Max Pressure (PSI):

150

Phase:

1

Voltage:

115V

Hertz:

60

Amperage:

0.65

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Connection Size:

3/4", 1", 1-1/4", 1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will buy again

Great people to deal with.
Chuck
Aurora WV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Arrived quickly easy to install. Very quiet, low wattage. Very high quality construction. Last pump from Grundfos lasted 25 years. A bit pricey but amortized over another 25 years not so bad.
Dave
Pasadena, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

It's an Alpha. It is quiet, smart and tells what it is doing.
Sergey
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and efficient

I am using this in a open radiant heat system. It is always set on low as it has plenty of power to pump the water through a couple of loops (180 ft each). Very quiet and after tow winters no problems so far.
Ryan
gainesville, Fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super service

Had product for only 1 month so a real long term review i cannot comment on but it works well as described. Really really fast service as well as delivery. Great folks. I read alot about this item before i purchsed it. It was rated by multiple sites and individual sales personal as the best you can get for its purpose. I would by again from this company for sure.
Steve
NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Does this pump have any sort of low water cutoff or dry run protection?

Asked by Lui 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately no, this pump does not have any dry run protection. If the pump is used without water or a liquid running through the pump it can make the unit cease to function properly.

Was this review helpful to you?

Q: Hi, Is this a direct replacement.... Flange size shut-off valves etc. for the Grundfos UPS15-58FC? Thanks

Asked by toastytoes 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The UPS15-58FC is still available, that is sku 59896341 and can be found at the link below: http://www.supplyhouse.com/Grundfos-59896341-UPS15-58FC-3-Speed-Circulator-Pump-1-25-HP-115-volt-4701000-p

Was this review helpful to you?

Q: Does the pump have an integrated check valve?

Asked by swanjr 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This pump ships with a check valve that would have to be installed if needed. Please refer to page 4 of the installation manual for more information.

Was this review helpful to you?

Q: Is this pump potable water compatable

Asked by bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This pump meets the lead free requirements for potable water applications.

Was this review helpful to you?

Q: The picture does not look like a Stainless pump. Is the picture wrong?

Asked by tom 14 years ago

Add your answer

* Required Field
-

it is just painted.

Was this review helpful to you?
- jpear

It is a stainless body pump. Below the picture is a statement that the picture is for a different Grundfoss pump. NOTE: Image depicts ALPHA-15-55F/LC model

Was this review helpful to you?
-

  The ALPHA 15-55SF is a stainless steel pump, regardless of the photo which might be generic.

Was this review helpful to you?

Q: What is the flange size for this pump?

Asked by Beekman 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Flange size is standard GF15/26 size like a Taco 007. 3-1/8" c-c.

Was this review helpful to you?