Apply to be a TradeMaster!
Main product image of 4/10 HP High Temperature Submersible Sump Pump - 115v - 10 ft Cord - 200°F
Magnifying glass
Hover image to zoom

4/10 HP High Temperature Submersible Sump Pump - 115v - 10 ft Cord - 200°F

SKU:
HT41M
Rating:
(1)
Q&A:
(0)
4/10 HP High Temperature Submersible Sump Pump - 115v - 10 ft Cord - 200°F
Magnifying glass
Hover image to zoom
$477.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
10'
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
The Liberty Pump HT41M is a high temperature, manual submersible sump pump with a 4/10 HP motor. It's a manual sump pump that has no switch.The Liberty HT41M sump pump is designed for hot-water applications, such as boiler blow-down pits, condensate pits and high temperature water transfer.

Features:
  • Vortex impeller, made of high temperature engineered thermoplastic, permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Permanently lubricated bearings
  • Unitized shaft seal
  • 10' U.L. approved power cord with quick disconnect design
  • 1-1/2" FNPT discharge
  • Specs

    –
    Shutoff Head (ft.):

    16'

    Cord Length:

    10'

    Voltage:

    115V

    Type:

    Manual

    Horse Power:

    4/10

    Max Temp (F):

    200°F

    Flow at 5 FT Head:

    50 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    3 out of 1 review
    100% would recommend this product
    3
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    good pump but seems to have achilles heel

    Pump fails because seals allow water into the electrics that kill the pump. Haveb't had one fail recently because of mechanical
    putin68
    philadelphia
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy