Apply to be a TradeMaster!
Main product image of 6" x 25' F090 Silver Air Connector
Magnifying glass
Hover image to zoom

6" x 25' F090 Silver Air Connector

Brand:
H&C Flex
SKU:
44785
Rating:
(5)
Q&A:
(1)
6" x 25' F090 Silver Air Connector
Magnifying glass
Hover image to zoom
44785 has been discontinued
Discontinued March 26, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Atco 6" x 25' Model 500 Silver Air Connector
Brand:
H&C Flex
SKU:05502506
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
No Insulation

Description

Features:
  • Double-ply metalized/polyester
  • UL and CUL listed
  • 16" w.c. UL pressure rating & 1" negative
  • Bulk packaged
  • 25' length
  • Class 1 Air Connector
  • Specs

    Length (Feet):

    25'

    Diameter (Inches):

    6"

    Jacket:

    No Jacket

    Application:

    HVAC

    Core Type:

    Multi-Ply Metalized/Polyester

    Material:

    Polyester

    Insulation:

    No Insulation

    Type:

    Venting

    Package:

    Boxed

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Very quick delivery

    Very quick delivery, good prices. will return
    John M
    NYC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Rabbit loves it!

    Yes, I bought this for my spoiled rabbit. I stretch it out all over her room between her cages and play stations. She plays in it for hours. It came quickly, and it was exactly what I was looking for. Folds up when I am not using it and takes up no space at all.
    Rabbit Whisperer
    Americus, GA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Only place I could find what I needed out of a hundred placs

    Very hard to find item I needed for my central air conditioning unit but Supply House was there for me and they had just the part. Saving me hundreds of dollars by not needing a professional repair service.... thank the lord as i live on a strict budget. (((:
    Chasinjason
    Minneapolis Minnesota
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked well, would buy again

    Seemed to be well made, worked well.
    Gary
    Boston, MA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Durable, Easy to Work With

    For the price, this duct is a bargain.
    Garage Weasel
    Round Rock, TX
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Would it be possible to use this material instead of galvanized sheet metal ducting for an air exchanger? Would the flex duct be too restrictive on the air flow, or possibly be noisy?

    Asked by FarmhouseDesigner 14 years ago

    Add your answer

    * Required Field
    -

    I'm using this for my air exchanger, it actually keeps things quiet. Restriction could be an issue and the rule of thumb is to go 1 size larger with flex then solid, so if solid is 6" then flex should be 7" or more.

    Was this review helpful to you?
    -

    The Flex duct will be much less noisy than the metal duct and the air flow would be measured by a chart, A 6" round metal duct would have less restriction than a flex duct but if the system is sized properly that should not be an issue.

    Was this review helpful to you?
    -

    It worked fine for me with no noises whatsoever. However I run my air exchange at the lowest speed. Sent from my iPhone

    Was this review helpful to you?