1 lb. Climate Smooth Soldering Paste Zoom

1 lb. Climate Smooth Soldering Paste

SKU:10621

Brand: Hercules

Hercules
Qty Price
$9.95
/ each
$229.20 / box (24 units x $9.55)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Product Type: Standard Flux
Melting Point: 120° to 140°F
Color: Brown
Size: 1 lb

Description for Hercules 10621

Features:

  • Smooth, superior quality petrolatum based flux, especially formulated for use in extreme climate temperatures all year long.
  • Unlike some paste fluxes which become semi-liquid when stored at high temperatures, and stiff at low temperatures, climate smooth will NOT lose its consistency.
  • For use with all soft solders-including new, higher melting alloys.
  • For sweat soldering most common metals except aluminum.
  • Self-cleaning; lead-free formula.
  • Chemically removes oxides on contact and prevents oxidation during heating.
  • Meets Commercial Item Description A-A-51145 (supersedes Fed. Spec. O-F-506).

1 lb. Climate Smooth Soldering Paste

REVIEW SNAPSHOT®

by PowerReviews
Hercules1 lb. Climate Smooth Soldering Paste
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
4.0

good stuff

By Bob

from Finger Lakes NY

Verified Buyer

Comments about 2 oz. Climate Smooth Soldering Paste:

What can you say it's soldering paste, but what I like is the brush is right in the cap.
What I can say is Supplyhouse is a great company. The paste arrived at my house damaged I emailed the company and they got a replacement sent out to me ASAP. Great service.

 
5.0

Excellent Flux

By Roy

from Carmel, NY

Verified Reviewer

Comments about 9 oz. Climate Smooth Soldering Paste:

Needed a flux that would not be over-extended regarding temperature. Very well suited to the higher temps needed for some lead-free alloys. Cleans very well and prevents oxidation at the higher temps needed by these solders.

(1 of 1 customers found this review helpful)

 
5.0

Great for small jobs or DIY's

By MM on LI

from Melville NY

Verified Buyer

Comments about 2 oz. Climate Smooth Soldering Paste:

Never again mess with those stupid tins that no one can open, never again look for the flux brush in the bottom of the tool box, never again have to use a rag to wipe off the brush cause its got dirt on it.
This bottle is only a little more than thos little tins, but has the brush in the cap, is opened with gloved dirty and slippery hands and is easily closed and sealed between jobs. No more dented tins that need pliers or screwdrivers to pry open, no more lost brushes and no more trying to find a spot to put the brush to keep it clean between soldering joints...

(0 of 1 customers found this review helpful)

 
5.0

good experience

By Bub

from Winchester, VA

Verified Buyer

Comments about 9 oz. Climate Smooth Soldering Paste:

exactly what I wanted

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers