Apply to be a TradeMaster!
Main product image of 120v Relay w/ Built In 24V Transformer
Magnifying glass
Hover image to zoom

120v Relay w/ Built In 24V Transformer

SKU:
RC840T-120
Rating:
(35)
Q&A:
(2)
120v Relay w/ Built In 24V Transformer
Magnifying glass
Hover image to zoom
$82.13 each
In Stock
In Stock
Get 39 Tomorrow, Aug 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

Honeywell Home RC840T-120 120V Relay with Built-In 24V Transformer

The Honeywell Home RC840T-120 combines a 120V relay and a built-in 24V transformer in a single unit, eliminating the need to purchase and wire separate components. This relay delivers immediate activation for improved temperature control and comfort in electric heating systems. Designed for HVAC professionals and contractors, it serves as a direct replacement for any brand-name relay and simplifies installations where line-voltage equipment needs to be controlled by a low-voltage thermostat. The epoxy-soundproofed relay ensures quiet operation, and low current consumption allows multiple relays to be controlled by a single thermostat.


Key Features & Benefits
  • Built-In 24V Transformer: Integrates the transformer directly into the relay housing, reducing installation time by eliminating separate transformer mounting and wiring.
  • Universal Compatibility: Functions as a direct replacement for any brand-name relay, giving you flexibility across different heating systems and reducing inventory needs.
  • Immediate Relay Activation: Provides instant response when the thermostat calls for heat, improving temperature control and occupant comfort.
  • Epoxy-Soundproofed Relay: Uses epoxy coating to dampen the click sound during switching, ensuring quiet operation in occupied spaces.
  • Low Current Consumption: Draws minimal power, allowing a single thermostat to control multiple relays without overloading the circuit.
  • Simple Wiring Configuration: Accepts 24V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C), accommodating both basic and advanced thermostat models.

Compatibility & Requirements

The RC840T-120 operates on 120 volts and is compatible with 24V thermostats using either 2-wire (R, W) or 3-wire (R, W, C) connections. It works with standard programmable thermostats, non-programmable thermostats, and line-voltage heating equipment that requires low-voltage control. The relay accepts line-voltage input on the primary side and provides switched 120V output to control heating loads. Installation requires access to 120V power and proper grounding per local electrical codes.


Installation & Care

Mount the relay in a standard electrical box or on a suitable surface near the heating equipment. Connect 120V line power to the designated terminals, wire the thermostat leads to the 24V transformer terminals (R, W, and optionally C), and connect the switched output to the heating load. Follow all manufacturer wiring diagrams and local electrical codes. The unit requires no routine maintenance beyond periodic visual inspection for secure connections and physical damage.


What's Included
  • Honeywell Home RC840T-120 relay with integrated 24V transformer
  • Installation instructions

Warranty & Support

The RC840T-120 is backed by Honeywell's standard manufacturer warranty covering defects in materials and workmanship. Refer to the included documentation or contact Honeywell customer support for specific warranty terms and claim procedures.


Frequently Asked Questions

Q: What is a 120 to 24V transformer?

A: A 120 to 24V transformer is a component that converts standard line voltage (120 volts AC) to low voltage (24 volts AC), which is the power level used by most residential and light commercial thermostats. In the RC840T-120, the transformer is integrated directly into the relay housing, eliminating the need to purchase and wire a separate transformer. This built-in design simplifies installation and reduces the number of components required for the control circuit.


Q: Can you power a 24VDC relay with 24VAC?

A: The RC840T-120 relay is designed to be controlled by a 24VAC signal from a standard thermostat, not 24VDC. The built-in transformer outputs 24 volts AC, and the relay coil is rated for 24VAC operation. Using a DC signal on an AC-rated relay can result in improper operation, coil damage, or failure to energize. Always match the voltage type (AC or DC) to the relay's specification.

Specs

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

RSK Series 6" Duct Round Backdraft Damper
SKU: RSK6
Fantech

Product Reviews

4.8 out of 35 reviews
89% would recommend this product
4.8
out of 35 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
9%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very low current output

A typical furnace power supply is 40 VA. This unit (RC840T-120) is 1.2 VA. The current draw of an RC840 (no-transformer model) is 1 VA. That leaves .2 VA / 24 V= 0.008 A. That's 8 mA left to run the thermostat. This is fine for simple 2-wire thermostats. However, using the C wire on my Honeywell Pro 2000 series programmable thermostat caused dropping out and rebooting during certain sequences of button presses. I thought this might be due to voltage sag due to impedance on the 120 volt supply line. However, replacing the RC840T to a standard 40 VA transformer and RC840 completely resolved the issue. Obviously, the RC840T will work fine on simple 2-wire thermostats. It may work fine on a Nest since those gradually charge a permanent battery. It certainly should not be used for something like zone valves.
VS

Most Liked Negative Review

1.2 VA output vs. typical 40 VA

Nice build quality. However, the extremely low power output is edged out by a relatively simple Honeywell Pro 2000 series programmable thermostat. Using batteries and un-landing the C wire works, but I am not happy. Leaves no room for expansion to extra relays, obviously. Now I need to buy a separate transformer. I would recommend the version without power (no "T" suffix).
Showing 1-10 of 35 reviews

Worked perfect for my needs.

Just what i needed to install a 24 volt thermostat, instead of a line voltage stat, on hanging tube heater.
AirPlus°
Jonesboro AR
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes works like it's supposed to

Would like it supposed to didn't know this existed it's great
Phil
Fairhaven ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very low current output

A typical furnace power supply is 40 VA. This unit (RC840T-120) is 1.2 VA. The current draw of an RC840 (no-transformer model) is 1 VA. That leaves .2 VA / 24 V= 0.008 A. That's 8 mA left to run the thermostat. This is fine for simple 2-wire thermostats. However, using the C wire on my Honeywell Pro 2000 series programmable thermostat caused dropping out and rebooting during certain sequences of button presses. I thought this might be due to voltage sag due to impedance on the 120 volt supply line. However, replacing the RC840T to a standard 40 VA transformer and RC840 completely resolved the issue. Obviously, the RC840T will work fine on simple 2-wire thermostats. It may work fine on a Nest since those gradually charge a permanent battery. It certainly should not be used for something like zone valves.
J
Baltimore, MD
5 years ago
Was this review helpful to you?

1.2 VA output vs. typical 40 VA

Nice build quality. However, the extremely low power output is edged out by a relatively simple Honeywell Pro 2000 series programmable thermostat. Using batteries and un-landing the C wire works, but I am not happy. Leaves no room for expansion to extra relays, obviously. Now I need to buy a separate transformer. I would recommend the version without power (no "T" suffix).
J
Baltimore, MD
5 years ago
Was this review helpful to you?

Worked as expected!

Used this for circulating pumps in a radiant heat system! Works great, very quiet!
Shep
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They always have the specific product I need.

I use these to control wine cellar cooling equipment.
Mike
Tempe AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Item worked great, very simple way to go versus a conventional 120V transformer and 24 volt relay.
JC
Cincinnati, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this relay.

I use this to control cooling equipment.
Mike
Phoenix AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solver

I was able to replace 2 line (120v) thermostats with smart ones using this great product. Thank you.
Mechanic
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic for adapting high voltage heating systems to Nest

I've used a number of these Aube relays to adapt Nest thermostats to high voltage heating systems. The integration is simple - a three wire connection to the Nest - which provides control to the relay and power to the Nest.
Tim
Seattle, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: If I am buying 2 1500 watt 120V heaters. Can 1 relay work for 1 nest? Or do I need 2 relays and 2 nests?

Asked by Anthony 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

You would need 2 of each for 2 heaters.

Was this review helpful to you?

Q: Just curious to make sure this is indeed the 120v version. The model number is correct, but the literature refers to different voltages and the picture says 240. Even the Honeywell site has the wrong picture up, but I just wanted to double check before ordering that this is in-fact designed for 120 volt systems. Thanks!

Asked by Reed 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes its 120 the 240VAC is part# RC840T-240.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy