Apply to be a TradeMaster!
Main product image of 240v Relay w/ Built In 24V Transformer
Magnifying glass
Hover image to zoom

240v Relay w/ Built In 24V Transformer

SKU:
RC840T-240
Rating:
(94)
Q&A:
(5)
240v Relay w/ Built In 24V Transformer
Magnifying glass
Hover image to zoom
$91.77 each
In Stock
In Stock
Get 110 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Features:
  • Direct replacement for any brand name relay
  • Built-in 24 V transformer for easy installation
  • Compatible with 24 V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C)
  • Immediate relay activation provides improved temperature control and comfort
  • Epoxy-soundproofed relay ensures quiet operation
  • Low current consumption means multiple relays can be controlled by a single thermostat
  • Heating command indicator light gives at-a-glance verification of relay operation
  • Terminal board connection enables easy installation

Specs

–
Voltage:

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 94 reviews
100% would recommend this product
4.94
out of 94 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 94 reviews

these are great for purpose

compact and to the point
Jo
Beijing
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Glad I found this with the built in transformer.
Bob
Iowa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet & compact. Fast delivery

Used this to control baseboard heat.
JKC
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Updated electrical heating system. Self-contained unit. Easy to install.
Jim
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product

It's easy to install and it works better than ever and it's small so it can fit in tight spots
David
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replacement Heat /Cool Relay
Steve
Waltham MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24/240 Relay Control

I Used this Product For A Customer With Electric Baseboard Heat That Wanted Ecobee 24v Wifi Thermostat Control Throughout The House. Its Very Easy To Install For The Professionals. Those Who Comment That They Wish SupplyHouse Posted Videos Showing Exactly (Verbatim) How To Install Things Need To Call Professionals.
HVAC Installer
Central NY
3 years ago
Was this review helpful to you?

Perfect for my 240V Garage Heater

Easily wired to my hanging 240V 5000W garage heater. Knocked out a plug, inserted, put on crimp terminals and connected it to existing terminal connections. Pairs perfectly with ICM FS1500L garage thermostat I bought with it.
Too Cold Out
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Connected a Nest thermostat to a 240 volt electric baseboard heater.
Whoaah
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect!
Mike
Western NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: The heaters I am trying to control are pulling 10.5 amps per leg. Can this relay handle this load?

Asked by Mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its rated at 22Amps total

Was this review helpful to you?

Q: How do you wire 2 of these to have two heater circuits controlled by one thermostat? Thanks.

Asked by Sparky 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

this is the only install sheet we are provided with. http://s3.supplyhouse.com/manuals/1318845442419/66403_PROD_FILE.pdf

Was this review helpful to you?
- rainman

Just wire the 24 volt control circuits in parallel. I am using three of them this way to control heaters on three different circuits, and they work well together.

Was this review helpful to you?

Q: Hi I am looking for a replacement for a Minivector 50240 which has (2) separate 20amp double pole breakers operating about 8,000 watts of baseboard from 1 24v thermostat. Is this a possible option for me (instead of Honeywell r841E) how many watts can this handle? How many times can it cycle on/off per hour?

Asked by dirk gently 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes but you may need a relay for each baseboard heater.

Was this review helpful to you?
- Snorkel

It can handle 22 amps which is around 5250 watts, so you might need two of them to handle 8000 watts total. You can daisy chain two together and run both from a single 24v thermostat.

Was this review helpful to you?

Q: Does this relay allow proportional power to be supplied to heating units, or is it on/off only?

Asked by j 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

on/off

Was this review helpful to you?

Q: Is this a suitable replacement for the "White-Rodgers 24A01G-3", (Normally Open SPST, 240v - 72LRA, Thermostat circuit .210a @18vAC, 25A non-inductive load Thermal Relays aka, silent operators)? I'd seen a lot of bad reviews on the White-Rodgers units and heard this relay is a suitable replacement.

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy