| Application: | Air Quality |
|---|---|
| Product Type: | Dehumidifier |
| Amperage: | 6.7 |
| Voltage: | 120v |
| Hertz: | 60 |
| Color: | White |
| Height (Inches): | 21.28125" |
| Length (Inches): | 14-3/8" 39-13/16" |
| Coverage (Sq Ft.): | 2800 |
| Capacity at AHAM (Pints): | 90 |
| Plenum Opening: | 10" |
| Operating Temp Range: | 34°F to 135°F |
| Operating Humidity: | 0-99% RH |
| Features: | Energy Star Rated |
| Refrigerant Type: | R-410A |
Kevin, This unit is designed to be installed in duct work, and dehumidify the entire house. This unit will have a coverage of 2800 sq. ft., so you may want to consider a larger unit.
Yes, for 2100sq that should work fine.
Yes we do recommend a professional install such units. This unit does not come with a thermostats and a controller would be needed to operate the unit. The instructions are available on our site and would also be shipped with the unit. There is no current data regarding the annual cost to run the unit.
Yes it can.
Yes it can.
no
equipment wise yes, it still needs wiring and duct work.
Yes, The TH8321R1001 Vision Pro should work with the True DRY DR90 Whole House Dehumidifier.
We would suggest the Honeywell YTH9421C1010.
This is a whole-house dehumidifier that is designed to be installed in duct work and dehumidify the entire house. The $300-$400 units are likely plug-in models that control smaller spaces and require manual draining.