Shop Resideo Sale
Main product image of 6" Round Motorized Fresh Air Damper (DH90)
Magnifying glass
Hover image to zoom

6" Round Motorized Fresh Air Damper (DH90)

Brand:
Honeywell
SKU:
EARD6
Rating:
(7)
Q&A:
(3)
6" Round Motorized Fresh Air Damper (DH90)
Magnifying glass
Hover image to zoom
EARD6 has been discontinued
Discontinued September 1, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
6" Round TrueZONE Motorized Fresh Air Damper
SKU:EARD6TZ
(8)
Order by 6PM, receive 42 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
24V
Product Highlight: Material
Galvanized Steel

Description

–
The EARD6 is a six inch round damper with a 24 Vac powered-open/spring-closed motor. It is used for fresh air intake for ventilation or for combustion makeup air.
Product Features:
  • Adjustable damper position range stops
  • Single-blade damper
  • Shipped as power open/spring return closed damper
  • Galvanized steel
  • Quiet operation
  • Can be field-converted to power closed/spring return open damper
  • Blade closes off tightly against gasket for minimal leakage
  • Male (crimped) and female (uncrimped) ends to connect to any rigid or flexible round duct

Product Specifications:
  • Description: Spring Return Round Damper
  • Application: Fresh Air Damper
  • Shape: Round
  • Motor Mount: Side
  • Motor Mount: Top
  • Motor Type: Power open, spring closed, reversible
  • Motor Timing: 30 seconds power closed/10 seconds spring return
  • Wires to Motor: 2
  • Other Motor Information: Range stops
  • Voltage: 24V
  • Size: 6 in.
  • Used With: DH90

Specs

–
Size:

6"

Material:

Galvanized Steel

Model:

DH90 Series

Application:

Air Quality

Voltage:

24V

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great for gas garage heaters

I installed Mr Heater garage heaters in my workshop and garage. The Honeywell EARD6 allows a 6" duct to the outside air to be opened up only when the heater is actually running. This provides fresh outside air for proper combustion of the heater. The heater thermostat provides 24vac to the coil of a RAC24 relay which provides 24vac from a seperate transformer to operate the air damper. Works great.
Dave
Rochester, Minnesota
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product, works with VisionPro IAQ

Installed the damper with a VisionPro IAQ 9000 thermostat. Works very well on a whole house ventilation mode. The idea was to use some extra air through the AC system instead of opening the windows (and getting the really hot summer air). Installed a 12" filter along to keep the damper clean. Highly recommend it.
Fresh air lover
Los Angeles, CA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was expecting junk.

I am impressed with the quality of this damper. It is a heavy gauge steel, the motor is silent and the damper moves free and seals tight against the foam seat. It is easily adjustable and a breeze to wire. I would recommend this product to anyone. [...]
Joe Bryan
Tampa, FL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - need general instructions

Great product but installation instructions did NOT include standard thermostats, furnaces and air conditioners. Took a lot of trial and error to get the damper to work! Honeywell should include installation instructions for conventional furnaces and air conditioners.
Terry
Frederick, MD
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well constructed damper

As I said the damper is well constructed with semi-crimped ends so they can be adapted to inside or outside mounting to ducting. The motor is also easy to replace.
RDfix
Stuart,FL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made-what you expect from Honeywell

I used this to get outside make-up air into my old house furnace room, to reduce amount of treated air from the house going through the furnace and up the chimney. Works great. Seals pretty well when closed to keep cold air out when furnace is off. Powered it directly from the house thermostat; only draws about 1/4 amp, so no problem there.
Jay Hinshaw
Chicago
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built

Works smooth and queitly. Heavy gage material.
Dale
Maryland
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this be wired to open/close off of a light switch?

Asked by a 13 years ago

Add your answer

* Required Field
-

Should be, if it is a 24 volt motor you will need a transformer, like for a doorbell Nick Duval, President City Wide Sheet Metal, Inc

Was this review helpful to you?
-

Yes. If it is a 120 volt, spring return actuator then yes. Simply wire it like you would a light fixture. If it is a 24 volt, spring return actuator then you can still do it, but you'll need a 24 volt transformer. If it is modulating (3-wire) you'll have to do a bit of fancy wiring but it would still be do-able. John Easterling Mechanical Engineer Heliocentric

Was this review helpful to you?
-

By "light switch" if you mean a 110 vac switch, the answer is no. The unit does not run on 110 vac directly. You need to use a step down transformer. If you wire the primary side of the transformer to the "light switch", the secondary side which is wired to the damper will open / close to follow the "light switch". Sent from my iPad

Was this review helpful to you?

Q: Do I also need to purchase a transformer ?

Asked by Jerry 13 years ago

Add your answer

* Required Field
- Iceman

damper requires 24 vac power which can usually come from the appliance that damper is installed on. Or purchased separately.

Was this review helpful to you?
-

Yes you must provide the proper power. Does not come with a transformer. Dusty Dickey via Blackberry Sercel, Inc.

Was this review helpful to you?
-

Your system has 24vac control, right? So you don't need it...

Was this review helpful to you?
-

Yes you need a low voltage transformer. Sent from my iPad

Was this review helpful to you?
-

It will require a power supply. Could be AC or DC. Sent from my iPhone

Was this review helpful to you?
-

You should not need to add a transformer. This damper operates on the nominal 24 volts that is the same as most thermostats. Your Furnace/AC unit should already have a transformer to supply 24 volts to the thermostat(s). You obtain the electrical feed for the damper from the 24 volt Jay Sent from my iPhone

Was this review helpful to you?
- Randy D.

Jerry, This damper comes with a 24vac motor which can be powered off the transformer off your hvac system. Randy Dunham

Was this review helpful to you?
-

Jerry, I chose to do so so as not to overload the transformer in my furnace.

Was this review helpful to you?
-

This damper is required to be connected to a control system, most control systems will have powered ports to run the damper. I hope this helps

Was this review helpful to you?

Q: Is there a difference in the motor between the 8 inch round motorized fresh air damper, and the 5 in round motorized damper? I have a motor that has gone out my damper, and am just really interested in a replacement motor. My current brand is not a honeywell, but it sounds like the mechanics are the same- motorized open, spring return for closed.

Asked by Travis 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

The motor should be same on both dampers.

Was this review helpful to you?
- Randy D.

Travis, I do not have a 5" damper, but I can tell you that Damper Actuator (damper motor assembly) is the same on both the 6" and 8" Honeywell units. My guess is that they are the same (companies would rather produce one piece versus many). Hope this helps. Randy Dunham

Was this review helpful to you?
- Another PexSupply Customer

It's the same motor for either size damper.

Was this review helpful to you?