Apply to be a TradeMaster!
Main product image of 20" x 25" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom

20" x 25" Return Grill Media Air Filter

SKU:
FC40R1011
Rating:
(979)
Q&A:
(4)
20" x 25" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom
$54.47 each
In Stock
In Stock
Get 54 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 3"
Product Highlight: MERV
10 MERV Rating

Description

–
Note: The Actual Dimensions of this filter are: 19-3/4" x 24-3/4"

Note: Dimensions listed are Nominal Dimensions, for exact dimensions refer to the submittal sheet.

Updated FC40R filters are over 30% smaller in depth, This change increases the flexibility without reducing the capture efficiency or dust holding capacity with the new configuration of the pleats it provides the same media in smaller space.

"The Return Grille Filter provides high efficiency, long life alternative to a 1" filter. It captures a significant amount of the airborne particles in the air that circulates through the filter. Mounts in most return filter grilles.

Specifications
  • Application: Return Grill
  • Airflow Max.-Capacity (cfm): 1450 cfm
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns.
  • Fractional Efficiency: E1=31%, E2=61%, E3=86%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.) : 0.12 at 300FPM
  • Type of Air Cleaner: Media Air Cleaner

Features
  • Pleated for greater media capacity.
  • Low pressure drop provides a comfortable air flow.
  • Maintains equipment efficiency longer than standard filters.
  • FC40 is MERV 10.
  • FC20 is MERV 8.

Specs

–
Product Type:

Return Grille Filter

Size:

20" x 25" x 3"

MERV:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.84 out of 979 reviews
97% would recommend this product
4.84
out of 979 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect solution for most homeowners!

The standard 1" high efficiency air filters (3M) that I purchased from my local hardware store always worked well for filtering the air, but plugged up within 1mo during peak heating/cooling months (filter would be bowed inward). Plus I've always known they were fairly restrictive to the airflow... and it showed because two of my rooms barely got any airflow out of the vents. This 3" filter gives a higher surface area for the air to pull through, thus lowering restriction. And since it has 3" of depth - it should last (theoretically) up to 3x longer than a 1" filter. So while it may cost 2-3x more than a typical high efficiency 1" filter, you're actually paying about the same when you take into account replacement costs... AND you're helping your HVAC system run more efficiently - which lowers heating/cooling costs! Kudos to Honeywell for making such a good product - and another KUDOS for posting all the tech specs for a consumer to read up on! Many other brands aren't as transparent in their specs.
VS

Most Liked Negative Review

filter arrived damaged, not great customer service

Of the three filters ordered, one arrived crushed and badly damaged. I immediately emailed supplyhouse.com letting them know, and a week later I had not heard back. I called and spoke to a representative, who arranged for a replacement filter. Unfortunately that too arrived crushed and badly damaged, in even worse shape than the first damaged filter, and the way that they had packaged it in the box looked very rushed and unprofessional. Again I emailed supplyhouse.com and again waited several days for a response, I never heard from them. I called and explained the replacement filter arrived damaged, they asked me to send photos which I had already sent in the email they never read, and forwarded them to the customer service agent. She explained I would need the ship the damaged filter back in order to get a replacement, which really irritated me. I asked for a supervisor who could override that, she said there wasn't one. I finally agreed, and then received an email indicating I wouldn't need to return the damaged filter. When the third replacement filter arrived, it was properly packaged in a heavy box and arrived in prristine condition. All is well that ends well, but I was disappointed with my experience and all of the time I had to spend on this. The company's motto is "real people, real service" , yet they couldn't even respond to my emails and didn't show much respect for my time.
Showing 1-10 of 979 reviews

Need greater depth and better MERV rating

Wish they made this with a 4" or 5" depth and a MERV11 or 13 rating. It fits without issue in the return grille as planned, just not happy with longevity or MERV rating.
AJ
Orlando, Florida
2 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

LOVE IT
CLIFF
TN
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

Their customer service is the best!!!
Kim
AZ
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always a winner

Glad I found these guys!
Big boy
LA
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes - will continue buying this product

Very well made filter and fast shipping.
sandy
San Antonio, TX
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this a few times a year

The process and product are always trouble free
Charlie
Anthem AZ
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, speedy service for specialty item

One of the few places I can get specialty sized house filters, 3" thick MERV 10.
JB
Eloy, AZ
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service!

First, a Grill Air Filter is simply a higher performance air filter; however, Supply House knocks customer service out of the park. We've been using these filters from for the past several years, and a couple of times they were damaged by the shipping company before they arrived to my house. While Supply House has no control over how UPS handles it's packages it's sending to it's customers, they immediately take care of any mishaps that happen during the shipping process. Supply House puts customer service at the forefront, and really takes care of it's customers.
Mike
Huntsville, TX
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters arrived crushed and torn

I have ordered filters for years here, but the last shipment arrived in a crushed box and the filters were damaged. Not sure if the filters can be used. Damage Could be caused by UPS. Disappointed.
Jean
Sparks, NV
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy these filters

This is my second year purchasing these filters and I am happy with them.This year one filter was delivered in a crushed box and the filter was crushed as well. I was happy that you sent another one. It was well protected inside but the second one also was mishandled somewhere and one corner of the box was badly dented. The filter was a bit crushed but I dont think it will affect the function so I decided to just keep it.
Sam
Temecula CA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is there another manufacturer that makes the same filter as Honeywell home 14x30x3 where the actual size is 13 3/4 x 29 3/4 x 3, MERV 10 ? Or is this the only company you sell for this type of filter? Thank you

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill, thanks for writing in. There are other filter manufacturers with similar sizes, but this MERV 10 filter measures exactly 13-3/4" x 29-3/4" x 3".

Was this review helpful to you?

Q: Is this a 4" filter?

Asked by Judy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, Honeywell changed them and made them thinner.

Was this review helpful to you?

Q: Can you entirely do away with your furnace filter if you added one of these at all your return air vents? Thank you!

Asked by Ali 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, you could.

Was this review helpful to you?

Q: How often do the filters need to be changed typically:?

Asked by Libby 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Every 6 months to a year depending on use.

Was this review helpful to you?
-

I change my filter once a year and have had no problems. Of note there are no pets or children in my house. That might make more frequent changes necessary.

Was this review helpful to you?
-

It depends on how much you run your system. I usually replace a 1" every month and the 4" every 4 months. I also have been known to use the crevice tool attachment on my electolux to clean these and extend the life of the filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy